Hubbell - ML450GCN - Hubbell-TayMac 1-Gang Non-Metallic Weatherproof Low Profile In-Use Cover, Grey

CAD$14.87

Product code: HUBML450GCN

Manufacturer: Hubbell

Part Number: ML450GCN

  In Stock in Gescan

Details

Taymac ML450G 1-Gang Outdoor Low-Profile Expandable Outlet Cover, Gray, 1-Inch to 3.5-Inch. Revolutionary patented design expands from 1-Inch to 3-1/2-Inch to meet your in-use needs. quick-fit patented key hole mount allows for easy installation. ultra rugged heavy-duty polycarbonate and synthetic neoprene rubber will not dry rot, crack or deteriorate in sunlight. 100-Percent paintable surface. attached gasket - ETL Listed. • Vertical or horizontal device mount • Patented quick-fit keyhole mounting system allows cover installation under a minute • Clear window allows for quick/easy visual inspection • 100% paintable surface • Revolutionary patented design expands from 1 in. to 3.5 in. to meet your while-in-use needs • 1-Gang GFCI plus adapter plates provide 16-in-1 possible configuration types • NEMA 3R compliant • UL listed

UPC 805035052136
Color Gray
Specification  Detailed Specifications