View as
  1. Intermatic - WP5100C
    Product Code: INTWP5100C

    The WP5000 Extra-Duty plastic Series In-Use Covers are easy to install and shipped with a gasket, mounting screws, base and cover assembly, and inserts for a variety of applications.

    Learn More

      In Stock in Gescan

    CAD$9.09
  2. Hubbell - ML450GCN
    Product Code: HUBML450GCN

    Taymac ML450G 1-Gang Outdoor Low-Profile Expandable Outlet Cover, Gray, 1-Inch to 3.5-Inch. Revolutionary patented design expands from 1-Inch to 3-1/2-Inch to meet your in-use needs. quick-fit patented key hole mount allows for easy installation. ultra rugged heavy-duty polycarbonate and synthetic neoprene rubber will not dry rot, crack or deterior...

    Learn More

      In Stock in Gescan

    CAD$14.75
  3. Arlington - 60VC
    Product Code: ARL60VC

    Description: Low Profile IN-AND-OUT™ Covers for New or Existing Construction Low profile when not in use and a deeper, weatherproof-in-use extraduty cover when cord is plugged in. Non-metallic cover and base. Comes in clear or textured/ paintable white. UV rated plastic for long outdoor life. FEATURES AND BENEFITS • Low profile when not in use ...

    Learn More

      In Stock in Gescan

    CAD$12.45
  4. Arlington - DBVS1CGC
    Product Code: ARLDBVS1C

    Low Profile IN BOX™ for New Vinyl Siding Construction One-piece, recessed electrical box with weatherproof-in-use cover for new siding applications. Non-metallic cover and base. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Box and white cover are textured/paintable. UV rated plastic for long ...

    Learn More

      In Stock in Gescan

    CAD$23.97
  5. Arlington - DBVM1CGC
    Product Code: ARLDBVM1C

    Description: Low Profile IN BOX™ for New Construction Stucco, Textured Surfaces, and Rigid Siding One-piece, recessed electrical box with weatherproof-in-use cover for stucco over masonry or wood construction. Also for cementitious /fiber rigid lap siding. Non-metallic cover and base. Accepts most single gang wiring devices and uses standard indo...

    Learn More

      In Stock in Gescan

    CAD$18.83
  6. Intermatic - WP1220C
    Product Code: INTWP1220C

    The 2 Gang 2-1/4" Deep w/GFCI, Duplex,Toggle/Rnd (WP217) Inserts Flexi Guard This Plastic In-Use Covers are easy to install and shipped with gasket, mounting screws, base cover assembly, and patented inserts for serve applications, such as schools and commercial buildings.

    Learn More

      In Stock in Gescan

    CAD$16.03
  7. Hubbell - ML500GCN
    Product Code: HUBML500G

      In Stock in Gescan

    CAD$18.00
  8. Hubbell - ML450WCN
    Product Code: HUBML450WCN

    Weatherproof Expandable Flat In-use device covers provide weatherproof protection to a single gang box. The covers provide in-use flexibility by expanding outwards to 3-1/2". Flat In-use covers are made from ultra rugged polycarbonate and synthetic neoprene rubber. An attached gasket, mounting hardware and installation instructions are include...

    Learn More

      In Stock in Gescan

    CAD$14.75
  9. Arlington - DBVS1WGC
    Product Code: ARLDBVS1W

    Description: Siding Box Kits For smooth vertical mounting of fixtures and receptacles on sided structures. Paintable. UV rated plastic for long outdoor life. • Includes: (1) Duplex, (1) Decora/GFCI Receptacle Faceplate and (1) Non Metallic Cable Connector • For use in New & Existing Vinyl Siding Applications • Vertical Mount • Cubic Inc...

    Learn More

      In Stock in Gescan

    CAD$23.97
  10. Hubbell - ML500WCN
    Product Code: HUBML500W

      In Stock in Gescan

    CAD$18.00
  11. Arlington - 60VW
    Product Code: ARL60VW

    Description: Low Profile IN-AND-OUT™ Covers for New or Existing Construction Low profile when not in use and a deeper, weatherproof-in-use extraduty cover when cord is plugged in. Non-metallic cover and base. Comes in clear or textured/ paintable white. UV rated plastic for long outdoor life. FEATURES AND BENEFITS • Low profile when not in use ...

    Learn More

      In Stock in Gescan

    CAD$12.72
  12. Arlington - DBVM1WGC
    Product Code: ARLDBVM1W

    Description: Low Profile InBox™ for New Stucco, Textured Surfaces, and Rigid Siding One-piece, recessed electrical box with weatherproof-in-use extra-duty cover for stucco over masonry or wood construction. Also for cementitious/fiber rigid lap siding. Non-metallic cover and base. Accepts most single gang wiring devices and uses standard indoor w...

    Learn More

      In Stock in Gescan

    CAD$18.83
  13. Arlington - DBVME1CGC
    Product Code: ARLDBVME1CGC

    Description: Low Profile IN BOX™ for 1-1/2” Wall Systems Recessed electrical box with weatherproof-in-use extra-duty cover for 1-1/2” wall systems, including foam. Non-metallic cover and base. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Box and white cover are textured/paintable. UV rate...

    Learn More

      In Stock in Gescan

    CAD$26.46
  14. Intermatic - WP1110C
    Product Code: INTWP1110C

    The Single Gang Vertical or Horiz. 3-5/8" Deep w/ (WP17) Inserts Flexi Guard This Plastic In-Use Covers are easy to install and shipped with gasket, mounting screws, base cover assembly, and patented inserts for serve applications, such as schools and commercial buildings.

    Learn More

      In Stock in Gescan

    CAD$12.97
  15. Legrand - WIUC10FR
    Product Code: PASWIUC10FRED

    Legrand's complete line of durable, easy-to-install and environment-resistant weatherproof covers offer first-rate performance in worst-case applications. Features & Benefits • Compliant with National Electrical Code® (NEC) Section 406.8(B)(1) for wet locations. • UL listed for "Extra-Duty" applications. • Trigger latch opens e...

    Learn More

      In Stock in Gescan

    CAD$10.60
  16. Intermatic - WP3100C
    Product Code: INTWP3100C

    The Single Gang Vertical or Horizontal. 2-3/4" Deep w/ (WP17) Inserts Flexi-Guard This Plastic In-Use Covers are easy to install and shipped with gasket, mounting screws, base cover assembly, and patented inserts for serve applications, such as schools and commercial buildings.

    Learn More

      Limited quantity: 10 In Stock

    CAD$9.18
  17. Intermatic - WP1150C
    Product Code: INTWP1150C

    The Single Gang Vertical or Horiz. 4-3/4" Deep w/ (WP17) Inserts Flexi Guard This Plastic In-Use Covers are easy to install and shipped with gasket, mounting screws, base cover assembly, and patented inserts for serve applications, such as schools and commercial buildings.

    Learn More

      In Stock in Gescan

    CAD$21.15
  18. Arlington - DBPV1C
    Product Code: ARLDBPV1C

    Description: The Dri-Box® adapter will accept any wiring device and standard single gang wall plate. Perfect when installing a switch, receptacle, TV, or volume control outdoors. The Dri-Box® is weatherproof while in use and does not require any special adapters to accommodate its shape. The cover and base is clear for easy identification of devi...

    Learn More

      In Stock in Gescan

    CAD$19.24
  19. Arlington - DBVR131CGC
    Product Code: ARLDBVR131CGC

    Description: Low Profile InBox™ for Retrofit Siding Construction (Vertical) Weatherproof Clear vinyl siding

    Learn More

      In Stock in Gescan

    CAD$27.39
  20. Intermatic - WP1030C
    Product Code: INTWP1030C

    The WEATHER CVR DEEP  1 OR 2 GANG This Plastic In-Use Covers are easy to install and shipped with gasket, mounting screws, base cover assembly, and patented inserts for serve applications, such as schools and commercial buildings.

    Learn More

      In Stock in Gescan

    CAD$20.43
  21. Ace Manufacturing - FSV-WIA
    Product Code: ACEFSVWIA

    PRODUCT FEATURES: - CSA Type 3R (Weatherproof) - Available with Series 3 Power Pedestals - Industry standard ASA-61 grey powder coat finish

    Learn More

      In Stock in Gescan

    CAD$28.16
  22. Arlington - DBHS1C
    Product Code: ARLDBHS1C

    Features: -For added convenience, covers are removable for electrical installation. Replace cover upon completion. -Bug Plugs ship installed to seal unused cord hole openings -Outer flange covers cut ends of siding -Includes box with cover, bug plugs, (1) standard duplex and (1) GFCI face plate, installation screws, and NM cable connector -IN BOX's...

    Learn More

      In Stock in Gescan

    Call for Price
  23. Intermatic - WP1020C
    Product Code: INTWP1020C

    The WEATHER CVR STD 1 OR 2 GANG This Plastic In-Use Covers are easy to install and shipped with gasket, mounting screws, base cover assembly, and patented inserts for serve applications, such as schools and commercial buildings.

    Learn More

      In Stock in Gescan

    CAD$15.62
  24. Legrand - WIUC10SC
    Product Code: PASWIUC10SC

    The NEC section 4-6.8(B)(1) require that all 15 and 20 amp 125 and 250 volt outdoor receptacles in wet locations have a cover that is weatherproof even when a plug is inserted into the receptacle. While-In-Use Weatherproof Cover has a patented corner hinge and cord opening to allow vertical or horizontal installations. The exclusive WaterShed™ ch...

    Learn More

     Out of Stock

    CAD$15.16
View as