Arlington - DBVM1WGC - 1-Gang Arlington Textured Surfaces and Rigid Siding Low Profile InBox™ for New Stucco, White

CAD$18.83

Product code: ARLDBVM1W

Manufacturer: Arlington

Part Number: DBVM1WGC

  In Stock in Gescan

Details

Description: Low Profile InBox™ for New Stucco, Textured Surfaces, and Rigid Siding One-piece, recessed electrical box with weatherproof-in-use extra-duty cover for stucco over masonry or wood construction. Also for cementitious/fiber rigid lap siding. Non-metallic cover and base. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Box and white cover are textured/paintable. UV rated plastic for long outdoor life. FEATURES AND BENEFITS • One-piece assembly replaces the installation of an electrical box and bubble cover assembly • Installs in the wall, so less of it shows outside • Holes in flange allow stucco to bond firmly • Install option: Cover is removable for easier device installation

UPC 018997143167
Color White
UNSPSC 39121303
Material UV-Rated Plastic
Height 9.058 in
Width 7.012 in
Specification  Detailed Specifications