Arlington - DBVME1CGC - 1-1/2" 1-Gang Arlington Low Profile InBox™ Wall Systems Vertical, Clear

CAD$26.46

Product code: ARLDBVME1CGC

Manufacturer: Arlington

Part Number: DBVME1CGC

  In Stock in Gescan

Details

Description: Low Profile IN BOX™ for 1-1/2” Wall Systems Recessed electrical box with weatherproof-in-use extra-duty cover for 1-1/2” wall systems, including foam. Non-metallic cover and base. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Box and white cover are textured/paintable. UV rated plastic for long outdoor life. FEATURES AND BENEFITS • IN BOX’s one-piece assembly replaces the installation of an electrical box and bubble cover assembly • Fewer parts to handle – save on materials and labor. • Installs in the wall, so less of it shows outside • Features a fixed, built-in flange, large enough to eliminate the need for a separate flashing. • Install option: Cover is removable for easier device installation • No gaskets required

UPC 018997776457
Color Clear
UNSPSC 39121303
Material UV-Rated Plastic
Height 8.000 in
Length 8 in
Width 5.750 in
Specification  Detailed Specifications