Arlington - DBVS1WGC - 22" 1-Gang Arlington DBVS1W Low Profile Recessed Electrical Box with Weatherproof In-Use Cover, White

CAD$23.97

Product code: ARLDBVS1W

Manufacturer: Arlington

Part Number: DBVS1WGC

  In Stock in Gescan

Details

Description: Siding Box Kits For smooth vertical mounting of fixtures and receptacles on sided structures. Paintable. UV rated plastic for long outdoor life. • Includes: (1) Duplex, (1) Decora/GFCI Receptacle Faceplate and (1) Non Metallic Cable Connector • For use in New & Existing Vinyl Siding Applications • Vertical Mount • Cubic Inches: 22" • Cover is removeable for added convenience • No gaskets required

UPC 018997089335
Color White
Material UV Rated Plastic
Specification  Detailed Specifications