Pass & Seymour - WIUC10SC - Legrand® Pass & Seymour® Single Gang Shallow While-In-Use Cover, Gray/Clear

CAD$15.16

Product code: PASWIUC10SC

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: WIUC10SC

 Out of Stock

Details

The NEC section 4-6.8(B)(1) require that all 15 and 20 amp 125 and 250 volt outdoor receptacles in wet locations have a cover that is weatherproof even when a plug is inserted into the receptacle. While-In-Use Weatherproof Cover has a patented corner hinge and cord opening to allow vertical or horizontal installations. The exclusive WaterShed™ channel keep water moving outside while the cord flap keeps the inside dry.

UPC 78500726871
Color Gray
UNSPSC 39121305
Special Features Clear Finish
Certifications UN SPS C: 39121305
Material Plastic
Height 7.40 Inch
Width 5.34 Inch
Specification  Detailed Specifications