View as
  1. Arlington - DBVR1WGC
    Product Code: ARLDBVR1WGC

    Low Profile IN BOX™ for Flat Surface Retrofit Construction One-piece, recessed electrical box with weatherproof-in-use extra-duty cover for flat surfaces in existing construction. Non-metallic cover and base. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Box and white cover are textured/ paint...

    Learn More

      In Stock in Gescan

    CAD$24.48
  2. Arlington - DBHM1C
    Product Code: ARLDBHM1C

    Features: -For New Stucco Construction, Over masonry, or wood construction -Holes in flange allow stucco to bond firmly -Disposable mud cover in place helps you finish your project quicker -Includes a plastic block bushing for concrete block applications, very versatile -Comes with box, cover, bug plugs, duplex cover, foci cover, nm cable connector...

    Learn More

      In Stock in Gescan

    Call for Price
  3. Arlington - 61HC
    Product Code: ARL61HC

    Description: Low Profile IN-AND-OUT™ Covers for New or Existing Construction Low profile when not in use and a deeper, weatherproof-in-use extraduty cover when cord is plugged in. Non-metallic cover and base. Comes in clear or textured/ paintable white. UV rated plastic for long outdoor life. FEATURES AND BENEFITS • Low profile when not in use ...

    Learn More

     Available from Manufacturer

    CAD$12.72
  4. Arlington - DSBHS1W
    Product Code: ARLDSBHS1W

    Description: Low Profile IN BOX™ with Metal Box for New Vinyl Siding Construction Recessed, metallic electrical box with non-metallic, weatherproofing-use extra-duty cover for new siding applications. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Non-metallic portion and covers are UV rated pl...

    Learn More

      In Stock in Gescan

    CAD$39.74
  5. Arlington - DSBVR1W
    Product Code: ARLDSBVR1W

    Description: Recessed metallic electrical box with non-metallic, weatherproof-in-use cover for flat surfaces in existing construction. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Non-metallic portion and covers are UV rated plastic for long outdoor life. -InBox replaces the installation of an ...

    Learn More

      In Stock in Gescan

    CAD$39.74
  6. Legrand - 3723-FS
    Product Code: PAS3723FS

    Weatherproof Thermoplastic Self-Closing Cover, Decorator or Ground Fault Circuit Interrupter, Vertical 4 Screw Mounting - Padlockable, Gray. FEATURES AND BENEFITS: • Broad line of single gang covers for switches, receptacles, GFCIs and power outlets. • Clear polycarbonate lid with reinforced thermoplastic base. • Covers comply with 2005 ...

    Learn More

     Available from Manufacturer

    CAD$23.30
  7. Intermatic - WP1050
    Product Code: INTWP1050

    The 2 Gang or 1 Gang 4-3/4" Deep w/ 1 Gang Duplex and GFCI Inserts This Plastic In-Use Covers are easy to install and shipped with gasket, mounting screws, base cover assembly, and patented inserts for serve applications, such as schools and commercial buildings.

    Learn More

     Available from Manufacturer

    CAD$28.17
  8. Legrand - WIUC10CL
    Product Code: PASWIUC10C

    Extra Heavy-Duty While-In-Use Weatherproof Cover 1 Gang Clear FEATURES & BENEFITS: • Comply with NEC 2014 Section 406.9 (B)(1) for wet location covers, and conforms to NEMA 3R. • Listed and identified as “Extra Duty”. • Covers are self closing as required by UL514C42.3. • Covers mount vertically and horizontally. • Body, cover, an...

    Learn More

      Limited quantity: 9 In Stock

    CAD$19.30
  9. Legrand - WIUC10GL
    Product Code: PASWIUC10G

    Cover with weatherproof feature of thermoplastic. Body, cover and plates made of polycarbonate. Gasket made of closed cell foam, neoprene blend regular density, UL Rated HBF. Mounting screws made of 302 stainless steel. Single receptacle plate available in 1.405 inch and 1.595 inch openings. Deep model available for 20 A locking plugs. Covers are s...

    Learn More

      Limited quantity: 1 In Stock

    CAD$19.30
View as