Intermatic - WP1220C - 2 1/4" 2-Gang Intermatic WP1220C Multiple Inserts Weatherproof Cover Plastic In-Use Cover, Clear

CAD$16.16

Product code: INTWP1220C

Manufacturer: Intermatic

Part Number: WP1220C

  In Stock in Gescan

Details

The 2 Gang 2-1/4" Deep w/GFCI, Duplex,Toggle/Rnd (WP217) Inserts Flexi Guard This Plastic In-Use Covers are easy to install and shipped with gasket, mounting screws, base cover assembly, and patented inserts for serve applications, such as schools and commercial buildings.

UPC 078275072695
Color Clear
UNSPSC 39122221
Certifications 2008 NEC Article 406.8, UL/CSA Cold Impact Testing
Application(how its used) Comm/Residental Recp Cover
Material Non-metallic
Height 5 1/2 in
Width 5 in
Specification  Detailed Specifications