Intermatic - WP5100C - 2-3/4" Deep 1-Gang WP5000 Series Vertical/Horizontal Hinge Plastic In-Use Weatherproof Cover, Clear

CAD$9.16

Product code: INTWP5100C

Manufacturer: Intermatic

Part Number: WP5100C

  In Stock in Gescan

Details

The WP5000 Extra-Duty plastic Series In-Use Covers are easy to install and shipped with a gasket, mounting screws, base and cover assembly, and inserts for a variety of applications.

UPC 078275145290
Color Clear
Application(how its used) Industrial, Commercial, Manufacturing, Residential, Agricultural, Signage , Athletic Fields
Warranty 1-year limited
Height 160.3 mm
Width 119.1 mm
Specification  Detailed Specifications