View as
  1. RAB - 95770
    Product Code: DES12DVXJC

    Each unit comes complete with neoprene gasket, 3 threaded plugs to match side entries, stamped aluminum cover with brass screws and one ground screw installed. There are 4 internal posts for mounting covers 90 degrees apart. Two additional posts at 180 degrees apart for universal cross bars. One post for ground wire screw plus all posts are 10-24 t...

    Learn More

      In Stock in Gescan

    CAD$7.70
  2. Legrand - 3726-SC
    Product Code: PAS3726SC

    Weatherproof Cover, Decorator or Ground Fault Circuit Interrupter, Horizontal Self Closing Flip Lid, Gray with Black Gasket. FEATURES AND BENEFITS: • Broadest line in the industry. • Covers comply with 2005 NEC Section 406.8(A) and 406.8(B)(2). • 3726 Series have a single flip lid.

    Learn More

      In Stock in Gescan

    CAD$5.55
  3. RAB - 095776
    Product Code: DESDC100

    Description: Die cast aluminum cover with 1/2 openings , 2 brass screws and neoprene gasket.

    Learn More

      In Stock in Gescan

    CAD$3.15
  4. RAB - 095772
    Product Code: DES34DVXJC

    Description: BOX RND ALUM 3/4in The DVXJC box is available with 1/2 or 3/4 inch threaded conduit entries. Comes complete with four plugs installed, ground mounting screw installed, cover is also installed. Ideal for use in commercial and industrial applications.

    Learn More

      In Stock in Gescan

    CAD$8.33
  5. Legrand - 3726-SCWH
    Product Code: PAS3726SCWH

    Weatherproof Cover, Decorator or Ground Fault Circuit Interrupter, Horizontal Self Closing Flip Lid, White with White Gasket. FEATURES AND BENEFITS: • Broadest line in the industry. • Covers comply with 2005 NEC Section 406.8(A) and 406.8(B)(2). • 3726 Series have a single flip lid.

    Learn More

      In Stock in Gescan

    CAD$7.18
  6. Legrand - 3780-SC
    Product Code: PAS3780SC

    Weatherproof Cover, Duplex Horizontal, Self Closing Flip Lid, Gray with Black Gasket. FEATURES AND BENEFITS: • Broadest line in the industry. • Covers comply with 2005 NEC Section 406.8(A) and 406.8(B)(2). • 3780 Series have two flip lids.

    Learn More

      In Stock in Gescan

    CAD$2.96
  7. RAB - 095800
    Product Code: DES12DVXJCB

    Description: The DVXJC box is available with 1/2 or 3/4 inch threaded conduit entries. Comes complete with four plugs installed, ground mounting screw installed, cover is also installed. Ideal for use in commercial and industrial applications.

    Learn More

      In Stock in Gescan

    CAD$8.98
  8. RAB - 95781
    Product Code: DESD5633

    Description: Weatherproof, single gang, die cast aluminum box with two flex lugs for wall or pole mounting of outdoor outlets, sensors or floods. Complete with ground screw installed and spare plug.

    Learn More

      In Stock in Gescan

    CAD$9.08
  9. RAB - 095777
    Product Code: DESDC103

    Description: Die cast aluminum cover with three 1/2 openings , 2 brass screws, neoprene gasket and one plug installed in center hole.

    Learn More

      In Stock in Gescan

    CAD$4.51
  10. Legrand - CA8-GH
    Product Code: PASCA8GH

    Weatherproof Cover with Self Closing Lids. Broad line of single gang covers for receptacles and power outlets. Baked-on electrostatic, polyester, powder paint for superior scratch and corrosion resistance.

    Learn More

      In Stock in Gescan

    CAD$8.36
  11. Intermatic - WP1010MXD
    Product Code: INTWP1010MXD

    The 2CORD SNG-GNG 6x1.1 ED Aluminum Cover The extra-duty die-cast aluminum Series While-In-Use Covers are easy to install and shipped with a gasket, mounting screws, base and cover assembly, and inserts for a variety of applications

    Learn More

      In Stock in Gescan

    CAD$17.98
  12. RAB - 95786
    Product Code: DESD5313

    Description: Weatherproof, two gang, die cast aluminum box with two flex lugs for wall or pole mounting of outdoor outlets, sensors or floods. Complete with ground screw installed and spare loose plug.

    Learn More

      In Stock in Gescan

    CAD$11.15
  13. T&B - S100CN
    Product Code: IBVS100CN

    Single Gang Universal Standard Outlet Box, 17.3 Cubic Inches, Length 4-9/16 Inches, Width 2-13/16 Inches, Depth 2 Inches, Hub Size 1/2 Inch, Silver, Aluminum, 3 Outlets, with Mounting Lugs, Two Closure Plugs and Ground Screw

    Learn More

      In Stock in Gescan

    CAD$6.26
  14. Arlington - 60HC
    Product Code: ARL60HC

    Description: Low Profile IN-AND-OUT™ Covers for New or Existing Construction Low profile when not in use and a deeper, weatherproof-in-use extraduty cover when cord is plugged in. Non-metallic cover and base. Comes in clear or textured/ paintable white. UV rated plastic for long outdoor life. FEATURES AND BENEFITS • Low profile when not in use ...

    Learn More

      In Stock in Gescan

    CAD$12.45
  15. RAB - 008627
    Product Code: DESC100B

    Description: 4 die cast Zinc cover with cork gasket. Black

    Learn More

      In Stock in Gescan

    CAD$9.16
  16. Legrand - WPG-2
    Product Code: PASWPG2

    Industrial Grade Weatherproof Lift Cover, 2.32" Diameter Opening to Accommodate 20A/30A Turnlok, For Flanged Inlet/Outlet, Gray FEATURES AND BENEFITS: • Unbreakable glass-filled polycarbonate construction to withstand years of job site abuse and harsh environmental exposure. • Stainless steel mounting screws also resist corrosion. • Co...

    Learn More

      In Stock in Gescan

    CAD$65.57
  17. Legrand - 3780-SCWH
    Product Code: PAS3780SCWH

    Weatherproof Cover, Duplex Horizontal, Self Closing Flip Lid, White with White Gasket. FEATURES AND BENEFITS: • Broadest line in the industry. • Covers comply with 2005 NEC Section 406.8(A) and 406.8(B)(2). • 3780 Series have two flip lids.

    Learn More

      In Stock in Gescan

    CAD$3.05
  18. RAB - 95794
    Product Code: DESDC100B

    Die cast aluminum cover with three 1/2 openings , 2 brass screws, neoprene gasket and one plug installed in center hole.

    Learn More

      In Stock in Gescan

    CAD$3.54
  19. RAB - 095797
    Product Code: DESDC103B

    Description: Die cast aluminum cover with three 1/2 openings , 2 brass screws, neoprene gasket and one plug installed in center hole.

    Learn More

      In Stock in Gescan

    CAD$4.51
  20. RAB - 095802
    Product Code: DES12DVXJCW

    Description: The DVXJC box is available with 1/2 or 3/4 inch threaded conduit entries. Comes complete with four plugs installed, ground mounting screw installed, cover is also installed. Ideal for use in commercial and industrial applications.

    Learn More

      In Stock in Gescan

    CAD$8.98
  21. RAB - 095799
    Product Code: DESDC103W

    Description: Die cast aluminum cover with three 1/2 openings , 2 brass screws, neoprene gasket and one plug installed in center hole.

    Learn More

      In Stock in Gescan

    CAD$5.15
  22. Legrand - WPG-1
    Product Code: PASWPG1

    Industrial Grade Weatherproof Lift Cover For Flanged Inlet/Outlet, 1.96 Diameter Opening to Accommodate 15/20A Straight Blade, 15A Turnlok, 20403 Power Interrupter,Gray

    Learn More

      In Stock in Gescan

    CAD$66.33
  23. Hydel - SPB100A
    Product Code: HYDSPB100A

    100Amp Weatherproof Box.

    Learn More

      In Stock in Gescan

    CAD$82.66
  24. Arlington - 60HW
    Product Code: ARL60HW

    Description: Low Profile IN-AND-OUT™ Covers for New or Existing Construction Low profile when not in use and a deeper, weatherproof-in-use extraduty cover when cord is plugged in. Non-metallic cover and base. Comes in clear or textured/ paintable white. UV rated plastic for long outdoor life. FEATURES AND BENEFITS • Low profile when not in use ...

    Learn More

      In Stock in Gescan

    CAD$12.72
View as