View as
  1. RAB - 95770
    Product Code: DES12DVXJC

    Each unit comes complete with neoprene gasket, 3 threaded plugs to match side entries, stamped aluminum cover with brass screws and one ground screw installed. There are 4 internal posts for mounting covers 90 degrees apart. Two additional posts at 180 degrees apart for universal cross bars. One post for ground wire screw plus all posts are 10-24 t...

    Learn More

      In Stock in Gescan

    CAD$7.70
  2. RAB - 095772
    Product Code: DES34DVXJC

    Description: BOX RND ALUM 3/4in The DVXJC box is available with 1/2 or 3/4 inch threaded conduit entries. Comes complete with four plugs installed, ground mounting screw installed, cover is also installed. Ideal for use in commercial and industrial applications.

    Learn More

      In Stock in Gescan

    CAD$8.33
  3. RAB - 095800
    Product Code: DES12DVXJCB

    Description: The DVXJC box is available with 1/2 or 3/4 inch threaded conduit entries. Comes complete with four plugs installed, ground mounting screw installed, cover is also installed. Ideal for use in commercial and industrial applications.

    Learn More

      In Stock in Gescan

    CAD$8.98
  4. RAB - 95781
    Product Code: DESD5633

    Description: Weatherproof, single gang, die cast aluminum box with two flex lugs for wall or pole mounting of outdoor outlets, sensors or floods. Complete with ground screw installed and spare plug.

    Learn More

      In Stock in Gescan

    CAD$9.08
  5. RAB - 95786
    Product Code: DESD5313

    Description: Weatherproof, two gang, die cast aluminum box with two flex lugs for wall or pole mounting of outdoor outlets, sensors or floods. Complete with ground screw installed and spare loose plug.

    Learn More

      In Stock in Gescan

    CAD$11.15
  6. T&B - S100CN
    Product Code: IBVS100CN

    Single Gang Universal Standard Outlet Box, 17.3 Cubic Inches, Length 4-9/16 Inches, Width 2-13/16 Inches, Depth 2 Inches, Hub Size 1/2 Inch, Silver, Aluminum, 3 Outlets, with Mounting Lugs, Two Closure Plugs and Ground Screw

    Learn More

      In Stock in Gescan

    CAD$6.05
  7. RAB - 095802
    Product Code: DES12DVXJCW

    Description: The DVXJC box is available with 1/2 or 3/4 inch threaded conduit entries. Comes complete with four plugs installed, ground mounting screw installed, cover is also installed. Ideal for use in commercial and industrial applications.

    Learn More

      In Stock in Gescan

    CAD$8.98
  8. Hydel - SPB100A
    Product Code: HYDSPB100A

    100Amp Weatherproof Box.

    Learn More

      In Stock in Gescan

    CAD$82.66
  9. RAB - 095801
    Product Code: DES12DVXJCR

    Description: The DVXJC box is available with 1/2 or 3/4 inch threaded conduit entries. Comes complete with four plugs installed, ground mounting screw installed, cover is also installed. Ideal for use in commercial and industrial applications.

    Learn More

      In Stock in Gescan

    CAD$8.98
  10. Hydel - SPB200A
    Product Code: HYDSPB200A

    200Amp Weatherproof Box.

    Learn More

      In Stock in Gescan

    CAD$107.25
  11. RAB - 008415
    Product Code: DES12VXJ

    Description: The original VXJ box available with 1/2, 3/4 and 1 inch threaded conduit entries. Comes complete with three plugs, ground mounting screw, cover and cover screws. Ideal for use in commercial and industrial applications.

    Learn More

      In Stock in Gescan

    CAD$15.45
  12. T&B - S105CN
    Product Code: IBVS105CN

    Single Gang Universal Weatherproof Box, 18.3 Cubic Inches, Hub Size 3/4 Inch, Silver, Aluminum, 3 Outlets, One on Top, Bottom, and Back, with Ground Screw.

    Learn More

      In Stock in Gescan

    CAD$16.50
  13. RAB - 008430
    Product Code: DES34VXJ

    Description: The original VXJ box available with 1/2, 3/4 and 1 inch threaded conduit entries. Comes complete with three plugs, ground mounting screw, cover and cover screws. Ideal for use in commercial and industrial applications.

    Learn More

      In Stock in Gescan

    CAD$16.58
  14. T&B - CIFSC-2G-3/4
    Product Code: IBVFSC2G34

    Two Gang FSC Box, Cubic Inches 26.0, Length 4-3/8 Inches, Width 4-11/16 Inches, Depth 1-7/8 Inches, Hub Size 3/4 Inch, Aluminum, 4 Lugs, 2 Hubs.

    Learn More

     Available from Manufacturer

    CAD$45.27
  15. T&B - CIC-8444
    Product Code: IBVC8444

    Round Weatherproof Junction Box, Diameter 4 Inches, Depth 1-5/8 Inches, Hub Size 1/2 Inch, Aluminum, 5 Openings, 2 Lugs, Includes Cover, Gasket, Plugs and Mounting Screws.

    Learn More

     Available from Manufacturer

    CAD$38.05
  16. T&B - CIFSC-2G-1/2
    Product Code: IBVFSC2G12

    Two Gang FSC Box, Cubic Inches 26.0, Length 4-3/8 Inches, Width 4-11/16 Inches, Depth 1-7/8 Inches, Hub Size 1/2 Inch, Aluminum, 4 Lugs, 2 Hubs.

    Learn More

     Available from Manufacturer

    CAD$44.58
  17. T&B - CIFSCC-1G-3/4
    Product Code: IBVFSCC1G34

    Single Gang FSC Box, Cubic Inches 14.0, Length 4-5/16 Inches, Width 2-13/16 Inches, Depth 1-7/8 Inches, Hub Size 3/4 Inch, Aluminum, 4 Lugs, 3 Hubs.

    Learn More

      In Stock in Gescan

    CAD$41.50
  18. Hydel - R100
    Product Code: HYDR100

    Enclosure Raintight

    Learn More

     Available from Manufacturer

    CAD$101.60
  19. Legrand - WPB23
    Product Code: PASWPB23

    Weatherproof 1 Gang Box, 3 Hole 1/2", 18.5 Cu.In., Gray ( 1 Hole Each End, 1 Hole in Back). FEATURES AND BENEFITS: • RoHS Compliant • Wide range of sizes, depths, and gangs. • Baked-on electrostatic, polyester, powder paint for superior scratch and corrosion resistance. • 2 closure plugs and mounting lugs furnished with all boxes. ...

    Learn More

      In Stock in Gescan

    CAD$13.65
View as