Pass & Seymour - WPB23 - 1-Gang Weatherproof Box, Gray

CAD$13.65

Product code: PASWPB23

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: WPB23

  In Stock in Gescan

Details

Weatherproof 1 Gang Box, 3 Hole 1/2", 18.5 Cu.In., Gray ( 1 Hole Each End, 1 Hole in Back).

FEATURES AND BENEFITS:

• RoHS Compliant
• Wide range of sizes, depths, and gangs.
• Baked-on electrostatic, polyester, powder paint for superior scratch and corrosion resistance.
• 2 closure plugs and mounting lugs furnished with all boxes.
• UL Listed for wet and/or damp locations with appropriate cover.
• Designed for both interior and exterior applications.
• Will accept standard 4 screw mounting covers and single gang weatherproof covers.
• Simply strike desired knockout studs with a sharp hammer blow for clean mounting holes.
• Heavy die-cast aluminum.

UPC 785007116311
Color Gray
Special Features Weatherproof
Certifications UL listed, UN SPS C: 39121305
Application(how its used) Designed for both interior and exterior applications.
Material Heavy die-cast aluminum.
Height 4.63 Inch
Volume 18.5 Cu.In.
Width 2.86 Inch
Specification  Detailed Specifications