Iberville - CIFSC-2G-1/2 - 1" x 1/2" Hub Size 2-Gang FS Series 1-7/8" Deep Metallic Box, Cast Aluminum

CAD$40.70

Product code: IBVFSC2G12

Manufacturer: T&B

Brand: Iberville

Part Number: CIFSC-2G-1/2

 Available from Manufacturer

Details

Two Gang FSC Box, Cubic Inches 26.0, Length 4-3/8 Inches, Width 4-11/16 Inches, Depth 1-7/8 Inches, Hub Size 1/2 Inch, Aluminum, 4 Lugs, 2 Hubs.

UPC 622538813411
Color Aluminum
UNSPSC 39121305
Certifications CSA
Material Cast Aluminum
Length 111.1 Inch
Width 119.1 Inch
Specification  Detailed Specifications