Iberville - CIFSC-2G-3/4 - 1" x 3/4" Hub Size 2-Gang FS Series 1-7/8" Deep Metallic Box, Cast Aluminum

CAD$41.33

Product code: IBVFSC2G34

Manufacturer: T&B

Brand: Iberville

Part Number: CIFSC-2G-3/4

 Available from Manufacturer

Details

Two Gang FSC Box, Cubic Inches 26.0, Length 4-3/8 Inches, Width 4-11/16 Inches, Depth 1-7/8 Inches, Hub Size 3/4 Inch, Aluminum, 4 Lugs, 2 Hubs.

UPC 622538813428
Color Aluminum
UNSPSC 39121305
Certifications CSA
Material Cast Aluminum
Height 4-3/8 In. HIGH
Length 111.1 Inch
Width 119.1 Inch
Specification  Detailed Specifications