Iberville - CIFSCC-1G-3/4 - 3" x 3/4" Hub Size 1-Gang FSCC Series 1-7/8" Deep Metallic Box, Cast Aluminum

CAD$37.89

Product code: IBVFSCC1G34

Manufacturer: T&B

Brand: Iberville

Part Number: CIFSCC-1G-3/4

  In Stock in Gescan

Details

Single Gang FSC Box, Cubic Inches 14.0, Length 4-5/16 Inches, Width 2-13/16 Inches, Depth 1-7/8 Inches, Hub Size 3/4 Inch, Aluminum, 4 Lugs, 3 Hubs.

UPC 622538813725
Color Aluminum
Specification  Detailed Specifications