View as
  1. RAB - 008626
    Product Code: DESC100

    Cover round 4in one 1/2in openings Silver/Grey Description: 4 die cast Zinc cover with cork gasket.

    Learn More

     Available from Manufacturer

    CAD$6.00
  2. RAB - C103
    Product Code: DESC103

    WEATHERPROOF COVER ROUND 3 HOLES

    Learn More

      In Stock in Gescan

    CAD$8.97
  3. Legrand - 4512
    Product Code: PAS4512

    Weatherproof Heavy Cast Aluminum Cover Decorator/Ground Fault Circuit Interrupter Vertical, Gray FEATURES AND BENEFITS: • Extremely durable for hard-use institutional applications. • Spring-loaded covers close automatically when plugs are removed. • Die-cast copper-free aluminum construction. • Stainless steel springs. • Screws and...

    Learn More

     Available from Manufacturer

    CAD$59.28
  4. Emerson Industrial - FSK1VSCN
    Product Code: APPFSK1VS

    Features • Corrosion-resistant — ideal for indoor and outdoor installations. • Weatherproof, raintight and dust-tight when used with cast gasketed covers. • FS and FD boxes take standard flush wiring devices. • FD boxes take devices exceeding 1-5/8” in depth under fastening ears. • Malleable iron for high tensile strength and ductilit...

    Learn More

      In Stock in Gescan

    CAD$95.12
  5. Legrand - 4510
    Product Code: PAS4510

    Weatherproof Heavy Cast Aluminum Cover, 1 Gang Duplex Receptacle, 2 Doors Horizontal, Gray. FEATURES AND BENEFITS: • Extremely durable for hard-use institutional applications. • Spring-loaded covers close automatically when plugs are removed. • Die-cast copper-free aluminum construction. • Stainless steel springs. • Screws and spri...

    Learn More

     Available from Manufacturer

    CAD$57.00
  6. RAB - 008659
    Product Code: DESXCS

    Stamped aluminum blank cover with gasket.

    Learn More

     Available from Manufacturer

    CAD$3.84
  7. Legrand - 7420
    Product Code: PAS7420

    Weatherproof Heavy Cast Aluminum Cover 1 Gang 1.593" Max. Diameter Power Outlet, Vertical, Gray. FEATURES AND BENEFITS: • Extremely durable for hard-use institutional applications. • Spring-loaded covers close automatically when plugs are removed. • Die-cast copper-free aluminum construction. • Stainless steel springs. • Scre...

    Learn More

     Available from Manufacturer

    CAD$81.67
  8. Emerson Industrial - FS42A
    Product Code: APPFS42A

    FS and FD Cast Device Boxes Applications • Accommodate wiring devices such as switches and receptacles. • Provide excellent service in areas where boxes are subject to rough usage. • Serve as pull boxes for conductors. • Permit access to conductors for maintenance. • Provide openings for making splices. • Allow connections for branch co...

    Learn More

     Available from Manufacturer

    CAD$14.86
  9. Emerson Industrial - FSK1VCN
    Product Code: APPFSK1V

    Rocker type cover for square handle tumbler or toggle flush switch made of iron with zinc electroplate, chromate and aluminium polymer enamel finish.

    Learn More

     Available from Manufacturer

    CAD$99.36
  10. T&B - S305E
    Product Code: COVS305E

    1-Gang Weatherproof Horizontal Mount GFCI Receptacle Box Cover - Silver

    Learn More

     Available from Manufacturer

    CAD$21.04
  11. Emerson Industrial - FS200GA
    Product Code: APPFS200GA

    Blank cover for UNILETS® cast device boxes made of aluminium with epoxy powder coat finish.

    Learn More

      In Stock in Gescan

    CAD$31.48
  12. Legrand - CA8-GVFS
    Product Code: PASCA8GVFS

    Weatherproof Cover Duplex Receptacle, Vertical 1 Self Closing Lid, 5 Screw Mounting, Gray. FEATURES AND BENEFITS: • RoHS Compliant • Broad line of single gang covers for receptacles and power outlets. • Baked-on electrostatic, polyester, powder paint for superior scratch and corrosion resistance. • Heavy-duty die-cast zinc. • Stain...

    Learn More

      In Stock in Gescan

    CAD$12.00
  13. T&B - S305WHE
    Product Code: COVS305WHE

    1-Gang Weatherproof Horizontal Mount GFCI Receptacle Box Cover - White

    Learn More

     Available from Manufacturer

    CAD$21.04
  14. Emerson Industrial - FS69
    Product Code: APPFS69

    Combination duplex receptacle and tumbler switch cover for UNILETS® cast device boxes made of steel with zinc electroplate finish.

    Learn More

      In Stock in Gescan

    CAD$31.76
  15. Emerson Industrial - FS62
    Product Code: APPFS62

    Duplex receptacle cover made of steel, zinc electroplate. For use with FS two gang cast device box.

    Learn More

     Out of Stock

    CAD$12.85
  16. Emerson Industrial - FS300GA
    Product Code: APPFS300GA

    Features • Corrosion-resistant — ideal for indoor and outdoor installations. • Weatherproof, raintight and dust-tight when used with cast gasketed covers. • FS and FD boxes take standard flush wiring devices. • FD boxes take devices exceeding 1-5/8” in depth under fastening ears. • Malleable iron for high tensile strength and ductilit...

    Learn More

     Available from Manufacturer

    CAD$48.21
  17. Emerson Industrial - FS300G
    Product Code: APPFS300G

    Features • Corrosion-resistant — ideal for indoor and outdoor installations. • Weatherproof, raintight and dust-tight when used with cast gasketed covers. • FS and FD boxes take standard flush wiring devices. • FD boxes take devices exceeding 1-5/8” in depth under fastening ears. • Malleable iron for high tensile strength and ductilit...

    Learn More

     Available from Manufacturer

    CAD$48.18
  18. Emerson Industrial - FS200G
    Product Code: APPFS200G

    Features • Corrosion-resistant — ideal for indoor and outdoor installations. • Weatherproof, raintight and dust-tight when used with cast gasketed covers. • FS and FD boxes take standard flush wiring devices. • FD boxes take devices exceeding 1-5/8” in depth under fastening ears. • Malleable iron for high tensile strength and ductilit...

    Learn More

      In Stock in Gescan

    CAD$31.47
  19. Emerson Industrial - FSK-1VTS-A
    Product Code: APPFS128

    Appleton FSK-1VTS-A 1-Gang Cast Cover, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Finish: Epoxy Powder Coat, Mounting: Box, Nema Rating: NEMA 3R, For Use With Tumbler Switches With Square Handles

    Learn More

     Available from Manufacturer

    CAD$59.02
  20. Emerson Industrial - FS100G
    Product Code: APPFS100GA

    Description: Single Gang Aluminum Weatherproof Cover

    Learn More

     Available from Manufacturer

    CAD$21.10
  21. Cooper Wiring - S1966
    Product Code: CWDS1966

    Metal Weatherproof Covers - Wet Locations - 1-Gang Self-Closing Lids. UL Listed for wet locations with cover closed. Heavy duty metal construction. Protects against rain, snow and ice. Gasket provided seals both device openings and edges. Elastrostatically painted with a baked, weather-resistant powder coat finish for exceptional durability.

    Learn More

     Available from Manufacturer

    CAD$29.02
View as