Intermatic - WP1010MXD - 1 Gang 3 1/8" Intermatic Cover Weatherproof with Inserts, Gray

CAD$17.98

Product code: INTWP1010MXD

Manufacturer: Intermatic

Part Number: WP1010MXD

  In Stock in Gescan

Details

The 2CORD SNG-GNG 6x1.1 ED Aluminum Cover The extra-duty die-cast aluminum Series While-In-Use Covers are easy to install and shipped with a gasket, mounting screws, base and cover assembly, and inserts for a variety of applications

UPC 078275130135
Color Gray
Certifications 2011 NEC Article 406.9,=.B.1, UL/CSA Impact and Hinge Testing
Application(how its used) Comm/Residental Recp Cover
Material Die Cast Metal
Height 82.55 in
Width 98.425 in
Specification  Detailed Specifications