Pass & Seymour - 3780-SCWH - 1-Gang 2-Flip Lid Thermoplastic Cover, White with White Gasket

CAD$3.05

Product code: PAS3780SCWH

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 3780-SCWH

  In Stock in Gescan

Details

Weatherproof Cover, Duplex Horizontal, Self Closing Flip Lid, White with White Gasket.

FEATURES AND BENEFITS:

• Broadest line in the industry.
• Covers comply with 2005 NEC Section 406.8(A) and 406.8(B)(2).
• 3780 Series have two flip lids.

UPC 785007215298
Color White
UNSPSC 39121305
Special Features Weatherproof
Certifications CSA Listed, UN Listing
Material Plastic
Height 2.8 in
Length 4.68 in
Width 4.68 in
Specification  Detailed Specifications