Pass & Seymour - CA8-GH - 1-Gang 2-Flip Lip Cast Weatherproof Cover Duplex Receptacle Horizontal, Grey

CAD$8.36

Product code: PASCA8GH

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: CA8-GH

  In Stock in Gescan

Details

Weatherproof Cover with Self Closing Lids. Broad line of single gang covers for receptacles and power outlets. Baked-on electrostatic, polyester, powder paint for superior scratch and corrosion resistance.

UPC 785007264340
Color Gray
UNSPSC 39121305
Special Features Weatherproof
Material Stainless Steel Springs, Heavy Duty Die-cast Zinc
Height 2.90 in
Width 4.57 in
Specification  Detailed Specifications