Pass & Seymour - WPG-1 - Weatherproof Cover for Flanged Inlet/Outlet

CAD$66.33

Product code: PASWPG1

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: WPG-1

  In Stock in Gescan

Details

Industrial Grade Weatherproof Lift Cover For Flanged Inlet/Outlet, 1.96 Diameter Opening to Accommodate 15/20A Straight Blade, 15A Turnlok, 20403 Power Interrupter,Gray

UPC 785007065305
Color Gray
UNSPSC 39121305
Special Features Weatherproof
Certifications UL Listed
Material Glass Filled Polycarbonate
Height 4.57 in
Width 2.85 in
Specification  Detailed Specifications