Pass & Seymour - WPG-2 - Thermoplastic Weatherproof Covers for Flanged Inlet/Outlet

CAD$65.57

Product code: PASWPG2

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: WPG-2

  In Stock in Gescan

Details

Industrial Grade Weatherproof Lift Cover, 2.32" Diameter Opening to Accommodate 20A/30A Turnlok, For Flanged Inlet/Outlet, Gray

FEATURES AND BENEFITS:

• Unbreakable glass-filled polycarbonate construction to withstand years of job site abuse and harsh environmental exposure.
• Stainless steel mounting screws also resist corrosion.
• Covers comply with 2005 NEC Section 406.8(A) and 406.8(B)(2).
• Molded-in label area (2.8 sq. in.) for pre-printed or handwritten labels for identification of circuits, ratings and other application data.
• WPG1 and WPG2 have lockable bullnose for OSHA locktag/tagout compliance.
• Covers fit all competitive inlets and outlets.
• Pre-attached gaskets for easy installation and tight seal to panel or weatherproof box -- with no misaligned or collapsed gaskets.
• Tamper-proof hinge features permanent, locked-in pins for added security.

UPC 785007065329
Color Gray
UNSPSC 39121305
Special Features Weatherproof
Material Glass Filled Polycarbonate
Height 4.57 in
Width 2.85 in
Specification  Detailed Specifications