Iberville - S100CN - 1/2", 3 Hubs 2" Deep Dry-Tite® Single Gang Outlet Box (Cast Aluminum)

CAD$6.26

Product code: IBVS100CN

Manufacturer: T&B

Brand: Iberville

Part Number: S100CN

  In Stock in Gescan

Details

Single Gang Universal Standard Outlet Box, 17.3 Cubic Inches, Length 4-9/16 Inches, Width 2-13/16 Inches, Depth 2 Inches, Hub Size 1/2 Inch, Silver, Aluminum, 3 Outlets, with Mounting Lugs, Two Closure Plugs and Ground Screw

UPC 042269337008
Color Silver
UNSPSC 39121305
Certifications CSA, UL
Material Cast Aluminum
Length 4.559 in
Width 2.812 in
Specification  Detailed Specifications