View as
  1. Arlington - 61VW
    Product Code: ARL61VW

    Description: Low Profile IN-AND-OUT™ Covers for New or Existing Construction Low profile when not in use and a deeper, weatherproof-in-use extraduty cover when cord is plugged in. Non-metallic cover and base. Comes in clear or textured/ paintable white. UV rated plastic for long outdoor life. FEATURES AND BENEFITS • Low profile when not in use ...

    Learn More

      In Stock in Gescan

    CAD$12.72
  2. RAB - 095801
    Product Code: DES12DVXJCR

    Description: The DVXJC box is available with 1/2 or 3/4 inch threaded conduit entries. Comes complete with four plugs installed, ground mounting screw installed, cover is also installed. Ideal for use in commercial and industrial applications.

    Learn More

      In Stock in Gescan

    CAD$8.98
  3. RAB - C103B
    Product Code: DESC103B

    WEATHERPROOF COVER ROUND 3 HOLES BLACK

    Learn More

      In Stock in Gescan

    CAD$13.04
  4. Hydel - SPB200A
    Product Code: HYDSPB200A

    200Amp Weatherproof Box.

    Learn More

     Available from Manufacturer

    CAD$107.25
  5. RAB - 095798
    Product Code: DESDC103R

    Description: Die cast aluminum cover with three 1/2 openings , 2 brass screws, neoprene gasket and one plug installed in center hole.

    Learn More

      In Stock in Gescan

    CAD$4.51
  6. Emerson Industrial - FS100G
    Product Code: APPFS100G

    Single gang weatherproof blank cover made of malleable iron, zinc electroplate. For use with FS single gang cast device box.

    Learn More

      In Stock in Gescan

    CAD$21.14
  7. Intermatic - WP1010HMXD
    Product Code: INTWP1010HMXD

    The 2CORD SNG-GNG .6x2.1 ED Aluminum Cover The extra-duty die-cast aluminum Series While-In-Use Covers are easy to install and shipped with a gasket, mounting screws, base and cover assembly, and inserts for a variety of applications

    Learn More

      In Stock in Gescan

    CAD$17.98
  8. RAB - 095796
    Product Code: DESC100W

    Die cast aluminum cover with three 1/2 openings , 2 brass screws, neoprene gasket and one plug installed in center hole.

    Learn More

      In Stock in Gescan

    CAD$3.54
  9. RAB - 008415
    Product Code: DES12VXJ

    Description: The original VXJ box available with 1/2, 3/4 and 1 inch threaded conduit entries. Comes complete with three plugs, ground mounting screw, cover and cover screws. Ideal for use in commercial and industrial applications.

    Learn More

      In Stock in Gescan

    CAD$15.45
  10. T&B - S105CN
    Product Code: IBVS105CN

    Single Gang Universal Weatherproof Box, 18.3 Cubic Inches, Hub Size 3/4 Inch, Silver, Aluminum, 3 Outlets, One on Top, Bottom, and Back, with Ground Screw.

    Learn More

      In Stock in Gescan

    CAD$15.07
  11. RAB - 95795
    Product Code: DESDC100R

    Description: Die cast aluminum cover with three 1/2 openings , 2 brass screws, neoprene gasket and one plug installed in center hole.

    Learn More

      In Stock in Gescan

    CAD$3.54
  12. RAB - 008430
    Product Code: DES34VXJ

    Description: The original VXJ box available with 1/2, 3/4 and 1 inch threaded conduit entries. Comes complete with three plugs, ground mounting screw, cover and cover screws. Ideal for use in commercial and industrial applications.

    Learn More

      In Stock in Gescan

    CAD$16.58
  13. Arlington - 61HW
    Product Code: ARL61HW

    Description: Low Profile IN-AND-OUT™ Covers for New or Existing Construction Low profile when not in use and a deeper, weatherproof-in-use extraduty cover when cord is plugged in. Non-metallic cover and base. Comes in clear or textured/ paintable white. UV rated plastic for long outdoor life. FEATURES AND BENEFITS • Low profile when not in use ...

    Learn More

      In Stock in Gescan

    CAD$12.72
  14. RAB - 008626
    Product Code: DESC100

    Cover round 4in one 1/2in openings Silver/Grey Description: 4 die cast Zinc cover with cork gasket.

    Learn More

     Available from Manufacturer

    CAD$5.71
  15. RAB - C103
    Product Code: DESC103

    WEATHERPROOF COVER ROUND 3 HOLES

    Learn More

     Available from Manufacturer

    CAD$7.87
  16. Legrand - 4512
    Product Code: PAS4512

    Weatherproof Heavy Cast Aluminum Cover Decorator/Ground Fault Circuit Interrupter Vertical, Gray FEATURES AND BENEFITS: • Extremely durable for hard-use institutional applications. • Spring-loaded covers close automatically when plugs are removed. • Die-cast copper-free aluminum construction. • Stainless steel springs. • Screws and...

    Learn More

     Available from Manufacturer

    CAD$59.28
  17. Emerson Industrial - FSK1VSCN
    Product Code: APPFSK1VS

    Features • Corrosion-resistant — ideal for indoor and outdoor installations. • Weatherproof, raintight and dust-tight when used with cast gasketed covers. • FS and FD boxes take standard flush wiring devices. • FD boxes take devices exceeding 1-5/8” in depth under fastening ears. • Malleable iron for high tensile strength and ductilit...

    Learn More

      In Stock in Gescan

    CAD$92.79
  18. T&B - CIFSC-2G-3/4
    Product Code: IBVFSC2G34

    Two Gang FSC Box, Cubic Inches 26.0, Length 4-3/8 Inches, Width 4-11/16 Inches, Depth 1-7/8 Inches, Hub Size 3/4 Inch, Aluminum, 4 Lugs, 2 Hubs.

    Learn More

     Available from Manufacturer

    CAD$41.33
  19. Legrand - 4510
    Product Code: PAS4510

    Weatherproof Heavy Cast Aluminum Cover, 1 Gang Duplex Receptacle, 2 Doors Horizontal, Gray. FEATURES AND BENEFITS: • Extremely durable for hard-use institutional applications. • Spring-loaded covers close automatically when plugs are removed. • Die-cast copper-free aluminum construction. • Stainless steel springs. • Screws and spri...

    Learn More

      In Stock in Gescan

    CAD$57.00
  20. Legrand - 7420
    Product Code: PAS7420

    Weatherproof Heavy Cast Aluminum Cover 1 Gang 1.593" Max. Diameter Power Outlet, Vertical, Gray. FEATURES AND BENEFITS: • Extremely durable for hard-use institutional applications. • Spring-loaded covers close automatically when plugs are removed. • Die-cast copper-free aluminum construction. • Stainless steel springs. • Scre...

    Learn More

     Available from Manufacturer

    CAD$75.66
  21. T&B - CIC-8444
    Product Code: IBVC8444

    Round Weatherproof Junction Box, Diameter 4 Inches, Depth 1-5/8 Inches, Hub Size 1/2 Inch, Aluminum, 5 Openings, 2 Lugs, Includes Cover, Gasket, Plugs and Mounting Screws.

    Learn More

     Available from Manufacturer

    CAD$34.74
  22. RAB - 008659
    Product Code: DESXCS

    Stamped aluminum blank cover with gasket.

    Learn More

     Available from Manufacturer

    CAD$3.37
  23. T&B - CIFSC-2G-1/2
    Product Code: IBVFSC2G12

    Two Gang FSC Box, Cubic Inches 26.0, Length 4-3/8 Inches, Width 4-11/16 Inches, Depth 1-7/8 Inches, Hub Size 1/2 Inch, Aluminum, 4 Lugs, 2 Hubs.

    Learn More

     Available from Manufacturer

    CAD$40.70
  24. T&B - CIFSCC-1G-3/4
    Product Code: IBVFSCC1G34

    Single Gang FSC Box, Cubic Inches 14.0, Length 4-5/16 Inches, Width 2-13/16 Inches, Depth 1-7/8 Inches, Hub Size 3/4 Inch, Aluminum, 4 Lugs, 3 Hubs.

    Learn More

     Available from Manufacturer

    CAD$37.89
View as