Arlington - 8081FGC - Arlington Box Exterior Siding Box Kit with Flange, White

CAD$12.80

Product code: ARL8081F

Manufacturer: Arlington

Part Number: 8081FGC

  In Stock in Gescan

Details

Description: Arlington Siding Box Kit FEATURES AND BENEFITS • UL Listed electrical box • Works on all siding types – Before or After the siding is up! • Flanges may be removed for retrofit work • Textured, paintable surface • NM cable connector included

UPC 018997089007
Color White
Material Plastic
Height 6.50 in
Width 6.50 in
Specification  Detailed Specifications