Arlington - 8091FGC - Arlington Box Exterior GFCI Siding Box Kit, White

CAD$20.75

Product code: ARL8091FGC

Manufacturer: Arlington

Part Number: 8091FGC

  In Stock in Gescan

Details

Description: Siding Box Kits: For smooth vertical mounting of fixtures and GFCIs on sided structures. Paintable. UV rated plastic for long outdoor life. FEATURES AND BENEFITS • UL Listed electrical box • Works on all siding types – Before or After the siding is up! • Flanges may be removed for retrofit work • Textured, paintable surface • NM cable connector included • Works with fixtures, standard receptacles, and GFCIs

UPC 018997178565
Color White
Material Plastic
Height 6.50 in
Width 6.50 in
Specification  Detailed Specifications