Arlington - DBVR1CGC - 1-Gang Arlington Retrofit Low Profile InBox™ for Flat Surface, Clear Cover

CAD$25.17

Product code: ARLDBVR1C

Manufacturer: Arlington

Part Number: DBVR1CGC

  In Stock in Gescan

Details

Description: Low Profile IN BOX™ for Flat Surface Retrofit Construction One-piece, recessed electrical box with weatherproof-in-use cover for flat surfaces in existing construction. Nonmetallic cover and base. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Box and white cover are textured/ paintable. UV rated plastic for long outdoor life. FEATURES AND BENEFITS • IN BOX’s one-piece assembly replaces the installation of an electrical box and bubble cover assembly • Installs in the wall, so less of it shows outside • Use the retrofit IN BOX on plywood, T-111, and other flat surfaces. • Install option: Cover is removable for easier device installation • No gaskets required

UPC 018997143136
Color Clear
UNSPSC 39121303
Material Non-Metallic
Height 7.186 in
Length 7.186 in
Width 4.934 in
Specification  Detailed Specifications