Arlington - FS8091FGC - 1-Gang Arlington Exterior Siding Flush Mount Weatherproof FS Outlet Box, White

CAD$9.91

Product code: ARLFS8091F

Manufacturer: Arlington

Part Number: FS8091FGC

  In Stock in Gescan

Details

Description: Weatherproof FS Outlet Box: For installing devices on all siding types. Paintable, UV rated plastic for long outdoor life. FEATURES AND BENEFITS • Costs less...one-piece design • For use with all single-gang devices, including GFCIs • Installs before or after siding is installed. Remove break-away flanges for installation on previously sided structures. • Can be installed vertically or horizontally • For all types of siding • Textured, paintable surface. • UL listed

UPC 018997089502
Color White
Material UV Rated Plastic
Height 6.558 in
Volume 19.4 Cu. In.
Width 4.511 in
Specification  Detailed Specifications