View as
  1. Arlington - FS8091FGC
    Product Code: ARLFS8091F

    Description: Weatherproof FS Outlet Box: For installing devices on all siding types. Paintable, UV rated plastic for long outdoor life. FEATURES AND BENEFITS • Costs less...one-piece design • For use with all single-gang devices, including GFCIs • Installs before or after siding is installed. Remove break-away flanges for installation on prev...

    Learn More

      In Stock in Gescan

    CAD$10.66
  2. Primex - PT6
    Product Code: PRXPT6NIBHOUSE

    Features: Weather resistant, high impact fl ame retardant polymer. This NID housing can be surface or pole mounted. Rear entry port, 2 side knockouts 1 interior LB knockout and conduit adapters for easy access. Standard color is grey. Options: Surge protectors and grounding bars. Custom logo available on special request. P137-6 with IDC protectors ...

    Learn More

      In Stock in Gescan

    CAD$45.10
  3. Arlington - DBVR131CGC
    Product Code: ARLDBVR131CGC

    Description: Low Profile InBox™ for Retrofit Siding Construction (Vertical) Weatherproof Clear vinyl siding

    Learn More

      In Stock in Gescan

    CAD$28.76
  4. Intermatic - WP1020C
    Product Code: INTWP1020C

    The WEATHER CVR STD 1 OR 2 GANG This Plastic In-Use Covers are easy to install and shipped with gasket, mounting screws, base cover assembly, and patented inserts for serve applications, such as schools and commercial buildings.

    Learn More

      In Stock in Gescan

    CAD$15.62
  5. Arlington - FS8161GC
    Product Code: ARLFS8161

    Description: Weatherproof FS Boxes One-piece construction electrical box provides a clean, weatherproof, UL Listed installation. Deep design for GFCIs. Paintable, UV rated plastic for long outdoor life. FEATURES AND BENEFITS • Provides a solid, attractive, UL listed installation • Accommodates GFCI, switches, and outlets • For use with all si...

    Learn More

      In Stock in Gescan

    CAD$7.11
  6. Arlington - FS8161TGC
    Product Code: ARLFS8161T

    Description: Arlington Outlet Box w/ Threaded Openings The FS8161T box gives you the option of installing the receptacle where you need it – in horizontal or vertical orientation. The threaded openings allow for the installation of additional outlet boxes at a later time. Convenient and versatile, FS8161T is designed for flat surfaces. We also ha...

    Learn More

     Out of Stock

    CAD$6.63
  7. Arlington - 8081FBGC
    Product Code: ARL8081FBGC

    Arlington Siding Box Kit FEATURES AND BENEFITS • UL Listed electrical box • Works on all siding types – Before or After the siding is up! • Flanges may be removed for retrofit work • Textured, paintable surface • NM cable connector included

    Learn More

     Available from Manufacturer

    CAD$6.87
View as