Arlington - FS8161GC - 1-Gang Arlington Flat Surfaces Weatherproof FS Boxes, White

CAD$7.11

Product code: ARLFS8161

Manufacturer: Arlington

Part Number: FS8161GC

  In Stock in Gescan

Details

Description: Weatherproof FS Boxes One-piece construction electrical box provides a clean, weatherproof, UL Listed installation. Deep design for GFCIs. Paintable, UV rated plastic for long outdoor life. FEATURES AND BENEFITS • Provides a solid, attractive, UL listed installation • Accommodates GFCI, switches, and outlets • For use with all siding types...1/2”, 5/8”, dutch lap, and flat surfaces

UPC 018997090096
Color White
Material UV rated plastic
Height 5.093 in
Volume 18.6 Cu. In
Width 3.312 in
Specification  Detailed Specifications