Pass & Seymour - CA26-GV - 1-Gang Cast Weatherproof Cover Decorator or GFCI Vertical, Gray

CAD$21.35

Product code: PASCA26GV

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: CA26-GV

  In Stock in Gescan

Details

Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Vertical, 1 Self Closing Lid, Gray.

FEATURES AND BENEFITS:

• RoHS Compliant
• Broad line of single gang covers for switches and GFCIs.
• Baked-on electrostatic, polyester, powder paint for superior scratch and corrosion resistance.
• Heavy-duty die-cast zinc.
• Stainless steel springs.
• Covers comply with 2005 NEC Section 406.8(A) and 406.8(B)(2).

UPC 785007248388
Color Gray
UNSPSC 39121305
Special Features Weatherproof
Certifications cULus listed, UN SPS C: 39121305
Material Die-Cast Zinc
Height 4.56"
Width 2.81"
Specification  Detailed Specifications