Primex - PT6 - Primex Manufacturing Box Residential Surface Mount NID Housing

CAD$45.10

Product code: PRXPT6NIBHOUSE

Manufacturer: Primex

Part Number: PT6

  In Stock in Gescan

Details

Features: Weather resistant, high impact fl ame retardant polymer. This NID housing can be surface or pole mounted. Rear entry port, 2 side knockouts 1 interior LB knockout and conduit adapters for easy access. Standard color is grey. Options: Surge protectors and grounding bars. Custom logo available on special request. P137-6 with IDC protectors and cover. Security bolts and locking override. P127 tamper resistant lock.

Material Polymer
Height 7.63”
Width 5.90”