View as
  1. Arlington - DBVR131CGC
    Product Code: ARLDBVR131CGC

    Description: Low Profile InBox™ for Retrofit Siding Construction (Vertical) Weatherproof Clear vinyl siding

    Learn More

      In Stock in Gescan

    CAD$27.39
  2. Cooper Wiring - S1962W
    Product Code: CWDS1962W

    Non-Metallic Protective Covers feature tough plastic construction that is resistant to high impact. Keeps out dust and debris. Non-metallic, non-corrosive and nonconductive. Gasket provided seals both device and openings and edges. Not for use in wet locations. Features: -Gasket provided seals both device and openings and edges. -Non-corrosive and ...

    Learn More

      In Stock in Gescan

    CAD$3.12
  3. Intermatic - WP1020C
    Product Code: INTWP1020C

    The WEATHER CVR STD 1 OR 2 GANG This Plastic In-Use Covers are easy to install and shipped with gasket, mounting screws, base cover assembly, and patented inserts for serve applications, such as schools and commercial buildings.

    Learn More

      In Stock in Gescan

    CAD$15.62
  4. Arlington - FS8161GC
    Product Code: ARLFS8161

    Description: Weatherproof FS Boxes One-piece construction electrical box provides a clean, weatherproof, UL Listed installation. Deep design for GFCIs. Paintable, UV rated plastic for long outdoor life. FEATURES AND BENEFITS • Provides a solid, attractive, UL listed installation • Accommodates GFCI, switches, and outlets • For use with all si...

    Learn More

      In Stock in Gescan

    CAD$5.94
  5. Cooper Wiring - S2966
    Product Code: CWDS2966

    -Tough plastic construction resistant to high impact and sunlight -Non-metallic - Non-corrosive and non-conductive -Gasket provided seals both device openings and edges -GFCI/Decorator weatherproof receptacle cover - for vertical installation only -Self-closing lid GFCI/decorator. Plastic weather protective switch cover, single gang, self closing l...

    Learn More

      In Stock in Gescan

    CAD$9.46
  6. Canadian Electrical Raceways - 077787
    Product Code: SCERWGF1510

    Description: Ground fault receptacle cover, White, Scepter®, Weatherproof, With lids closed, UL listed for wet locations.

    Learn More

      In Stock in Gescan

    CAD$6.93
  7. Ipex - 077619
    Product Code: SCE203RC1510

    Single receptacle gang plate, Scepter®, F series, PVC

    Learn More

      In Stock in Gescan

    CAD$3.53
  8. Cooper Wiring - S2966W
    Product Code: CWDS2966W

    -COOPER WIRING" VERTICAL WEATHER RESISTANT GFCI COVER -Tough plastic construction resistant to high impact and sunlight. -UL Listed for wet locations with cover closed. -Protects against rain, snow and ice. -Non-metallic, non-corrosive and non-conductive. Highlights: Single gang Color: White Plastic, impact and sunlight resistant Gaskets provi...

    Learn More

     Available from Manufacturer

    CAD$9.46
  9. Arlington - FS8161TGC
    Product Code: ARLFS8161T

    Description: Arlington Outlet Box w/ Threaded Openings The FS8161T box gives you the option of installing the receptacle where you need it – in horizontal or vertical orientation. The threaded openings allow for the installation of additional outlet boxes at a later time. Convenient and versatile, FS8161T is designed for flat surfaces. We also ha...

    Learn More

     Out of Stock

    CAD$6.63
  10. Ipex - 077374
    Product Code: SCETSDCU202

    Boxes & Covers Universally Compatible Scepter F-Series double gang boxes, weatherproof covers and cover plates have all been re-designed with universal product compatibility in mind, giving contractors greater ease of installation and cost savings on the job site. Boxes The FSU and FDU blank gang boxes are up to 1" deeper than other manufa...

    Learn More

      In Stock in Gescan

    CAD$3.62
  11. Arlington - 61HW
    Product Code: ARL61HW

    Description: Low Profile IN-AND-OUT™ Covers for New or Existing Construction Low profile when not in use and a deeper, weatherproof-in-use extraduty cover when cord is plugged in. Non-metallic cover and base. Comes in clear or textured/ paintable white. UV rated plastic for long outdoor life. FEATURES AND BENEFITS • Low profile when not in use ...

    Learn More

      In Stock in Gescan

    CAD$12.72
  12. Arlington - 8081FBGC
    Product Code: ARL8081FBGC

    Arlington Siding Box Kit FEATURES AND BENEFITS • UL Listed electrical box • Works on all siding types – Before or After the siding is up! • Flanges may be removed for retrofit work • Textured, paintable surface • NM cable connector included

    Learn More

     Available from Manufacturer

    CAD$6.54
  13. Canadian Electrical Raceways - 077786
    Product Code: SCERWDR1510

    Description: Receptacle device cover, Duplex, Scepter®, Double door, White, Weatherproof, With lids closed, UL listed for wet locations.

    Learn More

     Available from Manufacturer

    CAD$6.93
  14. Ipex - 077742
    Product Code: SCEVSRC202

    (1) GFI RECEPTACLE; 2 GANG; PLUNGER OPERATOR; BOX MOUNTING; HORIZONTAL POSITION; INCLUSION GASKET

    Learn More

      In Stock in Gescan

    CAD$27.90
  15. T&B - S305E
    Product Code: COVS305E

    1-Gang Weatherproof Horizontal Mount GFCI Receptacle Box Cover - Silver

    Learn More

     Available from Manufacturer

    CAD$21.04
  16. Canadian Electrical Raceways - 077408
    Product Code: SCERWDRE1510

    Cover Receptacle wh 1g Weatherproof Double Door 077408

    Learn More

     Available from Manufacturer

    CAD$3.79
  17. T&B - S305WHE
    Product Code: COVS305WHE

    1-Gang Weatherproof Horizontal Mount GFCI Receptacle Box Cover - White

    Learn More

     Available from Manufacturer

    CAD$21.04
  18. Intermatic - WP1010MC
    Product Code: INTWP1010MC

    WP1000MC Series heavy-duty die cast while-in-use cover is easy to install and shipped with a gasket, mounting screws, base cover assembly and patented inserts for severe applications, such as schools and commercial buildings. Complies with 2008 NEC Article 406.8(B)(1). Lockable hasp that accepts up to 0.280 inch (7.112 mm) diameter shank. Maximum c...

    Learn More

     Out of Stock

    CAD$17.46
View as