View as
  1. Arlington - DBVS1WGC
    Product Code: ARLDBVS1W

    Description: Siding Box Kits For smooth vertical mounting of fixtures and receptacles on sided structures. Paintable. UV rated plastic for long outdoor life. • Includes: (1) Duplex, (1) Decora/GFCI Receptacle Faceplate and (1) Non Metallic Cable Connector • For use in New & Existing Vinyl Siding Applications • Vertical Mount • Cubic Inc...

    Learn More

      In Stock in Gescan

    CAD$23.97
  2. Cooper Wiring - S1962
    Product Code: CWDS1962

    Non-Metallic Protective Covers feature tough plastic construction that is resistant to high impact. Keeps out dust and debris. Non-metallic, non-corrosive and nonconductive. Gasket provided seals both device and openings and edges. Not for use in wet locations. Features: -Gasket provided seals both device and openings and edges. -Non-corrosive and ...

    Learn More

      In Stock in Gescan

    CAD$3.27
  3. RAB - 95781
    Product Code: DESD5633

    Description: Weatherproof, single gang, die cast aluminum box with two flex lugs for wall or pole mounting of outdoor outlets, sensors or floods. Complete with ground screw installed and spare plug.

    Learn More

      In Stock in Gescan

    CAD$9.08
  4. RAB - 095777
    Product Code: DESDC103

    Description: Die cast aluminum cover with three 1/2 openings , 2 brass screws, neoprene gasket and one plug installed in center hole.

    Learn More

      In Stock in Gescan

    CAD$4.51
  5. Hubbell - ML500WCN
    Product Code: HUBML500W

      In Stock in Gescan

    CAD$17.13
  6. Ipex - 077993
    Product Code: SCEWDR1510

    Manufactured with stainless steel return-springs/clips and packaged with brass screws, Scepter weatherproof covers provide a positive seal, even in cold temperatures. UL listed for wet locations. Gaskets are included with all weatherproof covers.

    Learn More

      In Stock in Gescan

    CAD$7.49
  7. Arlington - 60VW
    Product Code: ARL60VW

    Description: Low Profile IN-AND-OUT™ Covers for New or Existing Construction Low profile when not in use and a deeper, weatherproof-in-use extraduty cover when cord is plugged in. Non-metallic cover and base. Comes in clear or textured/ paintable white. UV rated plastic for long outdoor life. FEATURES AND BENEFITS • Low profile when not in use ...

    Learn More

      In Stock in Gescan

    CAD$12.72
  8. Ipex - 077991
    Product Code: SCEWTL30

    A leading pioneer in PVC piping for electrical applications, IPEX offer an extensive range of expansion fittings in all sizes, for use with Scepter rigid PVC conduit. Suitable for exposed, concrete encased and direct burial applications. UL listed and certified by CSA. Typical industrial, commercial and residential applications of Scepter Rigid PVC...

    Learn More

      In Stock in Gescan

    CAD$12.90
  9. Arlington - DBVM1WGC
    Product Code: ARLDBVM1W

    Description: Low Profile InBox™ for New Stucco, Textured Surfaces, and Rigid Siding One-piece, recessed electrical box with weatherproof-in-use extra-duty cover for stucco over masonry or wood construction. Also for cementitious/fiber rigid lap siding. Non-metallic cover and base. Accepts most single gang wiring devices and uses standard indoor w...

    Learn More

      In Stock in Gescan

    CAD$18.83
  10. Ipex - 077992
    Product Code: SCEWTL15

    A leading pioneer in PVC piping for electrical applications, IPEX offer an extensive range of expansion fittings in all sizes, for use with Scepter rigid PVC conduit. Suitable for exposed, concrete encased and direct burial applications. UL listed and certified by CSA. Typical industrial, commercial and residential applications of Scepter Rigid PVC...

    Learn More

      In Stock in Gescan

    CAD$10.33
  11. RAB - 95786
    Product Code: DESD5313

    Description: Weatherproof, two gang, die cast aluminum box with two flex lugs for wall or pole mounting of outdoor outlets, sensors or floods. Complete with ground screw installed and spare loose plug.

    Learn More

      In Stock in Gescan

    CAD$11.15
  12. Ipex - 077630
    Product Code: SCEVPT1510

    Manufactured with stainless steel return-springs/clips and packaged with brass screws, Scepter weatherproof covers provide a positive seal, even in cold temperatures. UL listed for wet locations. Gaskets are included with all weatherproof covers.

    Learn More

      In Stock in Gescan

    CAD$16.99
  13. Ipex - 077376
    Product Code: SCEVSCU202

    Weatherproof covers are manufactured with stainless steel return-springs/clips and packaged with brass screws. Scepter weatherproof covers provide a positive seal, even in cold temperatures.

    Learn More

      In Stock in Gescan

    CAD$23.15
  14. Intermatic - WP1010MXD
    Product Code: INTWP1010MXD

    The 2CORD SNG-GNG 6x1.1 ED Aluminum Cover The extra-duty die-cast aluminum Series While-In-Use Covers are easy to install and shipped with a gasket, mounting screws, base and cover assembly, and inserts for a variety of applications

    Learn More

      In Stock in Gescan

    CAD$17.98
  15. Legrand - CA8-GH
    Product Code: PASCA8GH

    Weatherproof Cover with Self Closing Lids. Broad line of single gang covers for receptacles and power outlets. Baked-on electrostatic, polyester, powder paint for superior scratch and corrosion resistance.

    Learn More

      In Stock in Gescan

    CAD$8.36
  16. T&B - S100CN
    Product Code: IBVS100CN

    Single Gang Universal Standard Outlet Box, 17.3 Cubic Inches, Length 4-9/16 Inches, Width 2-13/16 Inches, Depth 2 Inches, Hub Size 1/2 Inch, Silver, Aluminum, 3 Outlets, with Mounting Lugs, Two Closure Plugs and Ground Screw

    Learn More

      In Stock in Gescan

    CAD$6.26
  17. Arlington - FS8091FGC
    Product Code: ARLFS8091F

    Description: Weatherproof FS Outlet Box: For installing devices on all siding types. Paintable, UV rated plastic for long outdoor life. FEATURES AND BENEFITS • Costs less...one-piece design • For use with all single-gang devices, including GFCIs • Installs before or after siding is installed. Remove break-away flanges for installation on prev...

    Learn More

      In Stock in Gescan

    CAD$9.91
  18. Arlington - 60HC
    Product Code: ARL60HC

    Description: Low Profile IN-AND-OUT™ Covers for New or Existing Construction Low profile when not in use and a deeper, weatherproof-in-use extraduty cover when cord is plugged in. Non-metallic cover and base. Comes in clear or textured/ paintable white. UV rated plastic for long outdoor life. FEATURES AND BENEFITS • Low profile when not in use ...

    Learn More

      In Stock in Gescan

    CAD$12.45
  19. Arlington - DBVME1CGC
    Product Code: ARLDBVME1CGC

    Description: Low Profile IN BOX™ for 1-1/2” Wall Systems Recessed electrical box with weatherproof-in-use extra-duty cover for 1-1/2” wall systems, including foam. Non-metallic cover and base. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Box and white cover are textured/paintable. UV rate...

    Learn More

      In Stock in Gescan

    CAD$26.46
  20. Intermatic - WP1110C
    Product Code: INTWP1110C

    The Single Gang Vertical or Horiz. 3-5/8" Deep w/ (WP17) Inserts Flexi Guard This Plastic In-Use Covers are easy to install and shipped with gasket, mounting screws, base cover assembly, and patented inserts for serve applications, such as schools and commercial buildings.

    Learn More

      In Stock in Gescan

    CAD$12.97
  21. RAB - 008627
    Product Code: DESC100B

    Description: 4 die cast Zinc cover with cork gasket. Black

    Learn More

      In Stock in Gescan

    CAD$9.16
  22. Legrand - WPG-2
    Product Code: PASWPG2

    Industrial Grade Weatherproof Lift Cover, 2.32" Diameter Opening to Accommodate 20A/30A Turnlok, For Flanged Inlet/Outlet, Gray FEATURES AND BENEFITS: • Unbreakable glass-filled polycarbonate construction to withstand years of job site abuse and harsh environmental exposure. • Stainless steel mounting screws also resist corrosion. • Co...

    Learn More

      In Stock in Gescan

    CAD$65.57
  23. Legrand - 3780-SCWH
    Product Code: PAS3780SCWH

    Weatherproof Cover, Duplex Horizontal, Self Closing Flip Lid, White with White Gasket. FEATURES AND BENEFITS: • Broadest line in the industry. • Covers comply with 2005 NEC Section 406.8(A) and 406.8(B)(2). • 3780 Series have two flip lids.

    Learn More

      In Stock in Gescan

    CAD$3.05
  24. RAB - 95794
    Product Code: DESDC100B

    Die cast aluminum cover with three 1/2 openings , 2 brass screws, neoprene gasket and one plug installed in center hole.

    Learn More

      In Stock in Gescan

    CAD$3.54
View as