View as
  1. Ipex - 077097
    Product Code: SCEVSDD202

    Duplex cover, Double door, Scepter®, Weatherproof.

    Learn More

      In Stock in Gescan

    CAD$10.36
  2. Arlington - DBVR1CGC
    Product Code: ARLDBVR1C

    Description: Low Profile IN BOX™ for Flat Surface Retrofit Construction One-piece, recessed electrical box with weatherproof-in-use cover for flat surfaces in existing construction. Nonmetallic cover and base. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Box and white cover are textured/ pain...

    Learn More

      In Stock in Gescan

    CAD$25.17
  3. Primex - PT6
    Product Code: PRXPT6NIBHOUSE

    Features: Weather resistant, high impact fl ame retardant polymer. This NID housing can be surface or pole mounted. Rear entry port, 2 side knockouts 1 interior LB knockout and conduit adapters for easy access. Standard color is grey. Options: Surge protectors and grounding bars. Custom logo available on special request. P137-6 with IDC protectors ...

    Learn More

      In Stock in Gescan

    CAD$45.10
  4. RAB - 095797
    Product Code: DESDC103B

    Description: Die cast aluminum cover with three 1/2 openings , 2 brass screws, neoprene gasket and one plug installed in center hole.

    Learn More

      In Stock in Gescan

    CAD$5.00
  5. Legrand - WIUC10FR
    Product Code: PASWIUC10FRED

    Legrand's complete line of durable, easy-to-install and environment-resistant weatherproof covers offer first-rate performance in worst-case applications. Features & Benefits • Compliant with National Electrical Code® (NEC) Section 406.8(B)(1) for wet locations. • UL listed for "Extra-Duty" applications. • Trigger latch opens e...

    Learn More

      In Stock in Gescan

    CAD$10.60
  6. Cooper Wiring - S3966
    Product Code: CWDS3966

    PRODUCT DETAILS • Size: 2.950 Inch Width x 0.750 Inch Depth x 4.750 Inch Height Cooper Wiring Arrow Hart™ 1-Gang Non-metallic weatherproof receptacle cover in gray color is made of tough impact resistant plastic. It features non-corrosive and non-conductive construction. Cover has opening that is used on single GFCI/decorator. It comes with sin...

    Learn More

      In Stock in Gescan

    CAD$8.08
  7. RAB - 095802
    Product Code: DES12DVXJCW

    Description: The DVXJC box is available with 1/2 or 3/4 inch threaded conduit entries. Comes complete with four plugs installed, ground mounting screw installed, cover is also installed. Ideal for use in commercial and industrial applications.

    Learn More

      In Stock in Gescan

    CAD$9.21
  8. RAB - 095799
    Product Code: DESDC103W

    Description: Die cast aluminum cover with three 1/2 openings , 2 brass screws, neoprene gasket and one plug installed in center hole.

    Learn More

      In Stock in Gescan

    CAD$5.71
  9. Legrand - CA26-GV
    Product Code: PASCA26GV

    Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Vertical, 1 Self Closing Lid, Gray. FEATURES AND BENEFITS: • RoHS Compliant • Broad line of single gang covers for switches and GFCIs. • Baked-on electrostatic, polyester, powder paint for superior scratch and corrosion resistance. • Heavy-duty die-cast zinc. • S...

    Learn More

      In Stock in Gescan

    CAD$21.35
  10. Legrand - WPG-1
    Product Code: PASWPG1

    Industrial Grade Weatherproof Lift Cover For Flanged Inlet/Outlet, 1.96 Diameter Opening to Accommodate 15/20A Straight Blade, 15A Turnlok, 20403 Power Interrupter,Gray

    Learn More

      In Stock in Gescan

    CAD$71.60
  11. Intermatic - WP3100C
    Product Code: INTWP3100C

    The Single Gang Vertical or Horizontal. 2-3/4" Deep w/ (WP17) Inserts Flexi-Guard This Plastic In-Use Covers are easy to install and shipped with gasket, mounting screws, base cover assembly, and patented inserts for serve applications, such as schools and commercial buildings.

    Learn More

     Out of Stock

    CAD$9.18
  12. Intermatic - WP1150C
    Product Code: INTWP1150C

    The Single Gang Vertical or Horiz. 4-3/4" Deep w/ (WP17) Inserts Flexi Guard This Plastic In-Use Covers are easy to install and shipped with gasket, mounting screws, base cover assembly, and patented inserts for serve applications, such as schools and commercial buildings.

    Learn More

      In Stock in Gescan

    CAD$21.15
  13. Hydel - SPB100A
    Product Code: HYDSPB100A

    100Amp Weatherproof Box.

    Learn More

     Available from Manufacturer

    CAD$82.66
  14. Ipex - 077748
    Product Code: SCEBRC203

    Description: Blank cover, Comes with gasket, Scepter®, F series gang plate.

    Learn More

      In Stock in Gescan

    CAD$7.81
  15. Cooper Wiring - S3966W
    Product Code: CWDS3966W

    -Outlet covers -Single gang - Gfci/decorator -Plastic -Color - gray For gfcidecorator receptacle used in wet locations. Gaskets provided to seal cover edges as well as device openings. Stainless steel mounting screws included. Horizontal flush or surface mount.Features. Outlet covers. Single gang - Gfcidecorator. Weather resistant. Plastic. Color -...

    Learn More

      In Stock in Gescan

    CAD$8.08
  16. Arlington - 60HW
    Product Code: ARL60HW

    Description: Low Profile IN-AND-OUT™ Covers for New or Existing Construction Low profile when not in use and a deeper, weatherproof-in-use extraduty cover when cord is plugged in. Non-metallic cover and base. Comes in clear or textured/ paintable white. UV rated plastic for long outdoor life. FEATURES AND BENEFITS • Low profile when not in use ...

    Learn More

      In Stock in Gescan

    CAD$14.79
  17. Arlington - DBPV1C
    Product Code: ARLDBPV1C

    Description: The Dri-Box® adapter will accept any wiring device and standard single gang wall plate. Perfect when installing a switch, receptacle, TV, or volume control outdoors. The Dri-Box® is weatherproof while in use and does not require any special adapters to accommodate its shape. The cover and base is clear for easy identification of devi...

    Learn More

      In Stock in Gescan

    CAD$22.37
  18. Arlington - 61VW
    Product Code: ARL61VW

    Description: Low Profile IN-AND-OUT™ Covers for New or Existing Construction Low profile when not in use and a deeper, weatherproof-in-use extraduty cover when cord is plugged in. Non-metallic cover and base. Comes in clear or textured/ paintable white. UV rated plastic for long outdoor life. FEATURES AND BENEFITS • Low profile when not in use ...

    Learn More

      In Stock in Gescan

    CAD$14.79
  19. RAB - 095801
    Product Code: DES12DVXJCR

    Description: The DVXJC box is available with 1/2 or 3/4 inch threaded conduit entries. Comes complete with four plugs installed, ground mounting screw installed, cover is also installed. Ideal for use in commercial and industrial applications.

    Learn More

      In Stock in Gescan

    CAD$9.69
  20. Cooper Wiring - S1961
    Product Code: CWDS1961

    PRODUCT DETAILS • Size: 4.560 Inch Width x 2.370 Inch Depth x 2.870 Inch Height Cooper Wiring 1-Gang Non-metallic protective weatherproof receptacle cover in gray color is made of tough impact resistant plastic. It features non-corrosive and non-conductive construction. Cover has opening that is used on single receptacle. It comes with single sta...

    Learn More

      In Stock in Gescan

    CAD$12.13
  21. Arlington - DBVR131CGC
    Product Code: ARLDBVR131CGC

    Description: Low Profile InBox™ for Retrofit Siding Construction (Vertical) Weatherproof Clear vinyl siding

    Learn More

      In Stock in Gescan

    CAD$28.76
  22. Hydel - SPB200A
    Product Code: HYDSPB200A

    200Amp Weatherproof Box.

    Learn More

     Available from Manufacturer

    CAD$107.25
  23. Arlington - 8091FGC
    Product Code: ARL8091FGC

    Description: Siding Box Kits: For smooth vertical mounting of fixtures and GFCIs on sided structures. Paintable. UV rated plastic for long outdoor life. FEATURES AND BENEFITS • UL Listed electrical box • Works on all siding types – Before or After the siding is up! • Flanges may be removed for retrofit work • Textured, paintable surface ...

    Learn More

      In Stock in Gescan

    CAD$21.79
  24. RAB - C103B
    Product Code: DESC103B

    WEATHERPROOF COVER ROUND 3 HOLES BLACK

    Learn More

      In Stock in Gescan

    CAD$14.86
View as