View as
  1. Intermatic - WP1030C
    Product Code: INTWP1030C

    The WEATHER CVR DEEP  1 OR 2 GANG This Plastic In-Use Covers are easy to install and shipped with gasket, mounting screws, base cover assembly, and patented inserts for serve applications, such as schools and commercial buildings.

    Learn More

      In Stock in Gescan

    CAD$23.29
  2. Emerson Industrial - FS100G
    Product Code: APPFS100G

    Single gang weatherproof blank cover made of malleable iron, zinc electroplate. For use with FS single gang cast device box.

    Learn More

      In Stock in Gescan

    CAD$24.71
  3. RAB - 095798
    Product Code: DESDC103R

    Description: Die cast aluminum cover with three 1/2 openings , 2 brass screws, neoprene gasket and one plug installed in center hole.

    Learn More

      In Stock in Gescan

    CAD$5.14
  4. Ace Manufacturing - FSH-WIA
    Product Code: ACEFSHWIA

    PRODUCT FEATURES: - CSA Type 3R (Weatherproof) - Available with AP Series & Select Series Power Pedestals - Can be retrofitted on any existing AP Series & Series Power Pedestal - Industry standard ASA-61 grey powder coat finish

    Learn More

      In Stock in Gescan

    CAD$28.16
  5. Cooper Wiring - S1962W
    Product Code: CWDS1962W

    Non-Metallic Protective Covers feature tough plastic construction that is resistant to high impact. Keeps out dust and debris. Non-metallic, non-corrosive and nonconductive. Gasket provided seals both device and openings and edges. Not for use in wet locations. Features: -Gasket provided seals both device and openings and edges. -Non-corrosive and ...

    Learn More

      In Stock in Gescan

    CAD$3.12
  6. Intermatic - WP1010HMXD
    Product Code: INTWP1010HMXD

    The 2CORD SNG-GNG .6x2.1 ED Aluminum Cover The extra-duty die-cast aluminum Series While-In-Use Covers are easy to install and shipped with a gasket, mounting screws, base and cover assembly, and inserts for a variety of applications

    Learn More

      In Stock in Gescan

    CAD$17.98
  7. RAB - 095796
    Product Code: DESC100W

    Die cast aluminum cover with three 1/2 openings , 2 brass screws, neoprene gasket and one plug installed in center hole.

    Learn More

      In Stock in Gescan

    CAD$4.04
  8. Ace Manufacturing - FSV-WIA
    Product Code: ACEFSVWIA

    PRODUCT FEATURES: - CSA Type 3R (Weatherproof) - Available with Series 3 Power Pedestals - Industry standard ASA-61 grey powder coat finish

    Learn More

      In Stock in Gescan

    CAD$28.16
  9. RAB - 008415
    Product Code: DES12VXJ

    Description: The original VXJ box available with 1/2, 3/4 and 1 inch threaded conduit entries. Comes complete with three plugs, ground mounting screw, cover and cover screws. Ideal for use in commercial and industrial applications.

    Learn More

      In Stock in Gescan

    CAD$16.68
  10. Arlington - FS8161GC
    Product Code: ARLFS8161

    Description: Weatherproof FS Boxes One-piece construction electrical box provides a clean, weatherproof, UL Listed installation. Deep design for GFCIs. Paintable, UV rated plastic for long outdoor life. FEATURES AND BENEFITS • Provides a solid, attractive, UL listed installation • Accommodates GFCI, switches, and outlets • For use with all si...

    Learn More

      In Stock in Gescan

    CAD$7.11
  11. Arlington - DBHS1C
    Product Code: ARLDBHS1C

    Features: -For added convenience, covers are removable for electrical installation. Replace cover upon completion. -Bug Plugs ship installed to seal unused cord hole openings -Outer flange covers cut ends of siding -Includes box with cover, bug plugs, (1) standard duplex and (1) GFCI face plate, installation screws, and NM cable connector -IN BOX's...

    Learn More

      In Stock in Gescan

    Call for Price
  12. Intermatic - WP1020C
    Product Code: INTWP1020C

    The WEATHER CVR STD 1 OR 2 GANG This Plastic In-Use Covers are easy to install and shipped with gasket, mounting screws, base cover assembly, and patented inserts for serve applications, such as schools and commercial buildings.

    Learn More

      In Stock in Gescan

    CAD$15.62
  13. T&B - S105CN
    Product Code: IBVS105CN

    Single Gang Universal Weatherproof Box, 18.3 Cubic Inches, Hub Size 3/4 Inch, Silver, Aluminum, 3 Outlets, One on Top, Bottom, and Back, with Ground Screw.

    Learn More

      In Stock in Gescan

    CAD$15.25
  14. Legrand - WIUC10SC
    Product Code: PASWIUC10SC

    The NEC section 4-6.8(B)(1) require that all 15 and 20 amp 125 and 250 volt outdoor receptacles in wet locations have a cover that is weatherproof even when a plug is inserted into the receptacle. While-In-Use Weatherproof Cover has a patented corner hinge and cord opening to allow vertical or horizontal installations. The exclusive WaterShed™ ch...

    Learn More

     Out of Stock

    CAD$15.16
  15. RAB - 95795
    Product Code: DESDC100R

    Description: Die cast aluminum cover with three 1/2 openings , 2 brass screws, neoprene gasket and one plug installed in center hole.

    Learn More

      In Stock in Gescan

    CAD$4.04
  16. Cooper Wiring - S2966
    Product Code: CWDS2966

    -Tough plastic construction resistant to high impact and sunlight -Non-metallic - Non-corrosive and non-conductive -Gasket provided seals both device openings and edges -GFCI/Decorator weatherproof receptacle cover - for vertical installation only -Self-closing lid GFCI/decorator. Plastic weather protective switch cover, single gang, self closing l...

    Learn More

      In Stock in Gescan

    CAD$9.45
  17. Canadian Electrical Raceways - 077787
    Product Code: SCERWGF1510

    Description: Ground fault receptacle cover, White, Scepter®, Weatherproof, With lids closed, UL listed for wet locations.

    Learn More

      In Stock in Gescan

    CAD$7.52
  18. Arlington - FS8141GC
    Product Code: ARLFS8141GC

      In Stock in Gescan

    CAD$6.24
  19. Ipex - 077619
    Product Code: SCE203RC1510

    Single receptacle gang plate, Scepter®, F series, PVC

    Learn More

      In Stock in Gescan

    CAD$4.38
  20. Arlington - FS8161TGC
    Product Code: ARLFS8161T

    Description: Arlington Outlet Box w/ Threaded Openings The FS8161T box gives you the option of installing the receptacle where you need it – in horizontal or vertical orientation. The threaded openings allow for the installation of additional outlet boxes at a later time. Convenient and versatile, FS8161T is designed for flat surfaces. We also ha...

    Learn More

     Out of Stock

    CAD$6.63
  21. Arlington - DBVR1WGC
    Product Code: ARLDBVR1WGC

    Low Profile IN BOX™ for Flat Surface Retrofit Construction One-piece, recessed electrical box with weatherproof-in-use extra-duty cover for flat surfaces in existing construction. Non-metallic cover and base. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Box and white cover are textured/ paint...

    Learn More

      In Stock in Gescan

    CAD$25.71
  22. RAB - 008430
    Product Code: DES34VXJ

    Description: The original VXJ box available with 1/2, 3/4 and 1 inch threaded conduit entries. Comes complete with three plugs, ground mounting screw, cover and cover screws. Ideal for use in commercial and industrial applications.

    Learn More

      In Stock in Gescan

    CAD$17.44
  23. Cooper Wiring - S2966W
    Product Code: CWDS2966W

    -COOPER WIRING" VERTICAL WEATHER RESISTANT GFCI COVER -Tough plastic construction resistant to high impact and sunlight. -UL Listed for wet locations with cover closed. -Protects against rain, snow and ice. -Non-metallic, non-corrosive and non-conductive. Highlights: Single gang Color: White Plastic, impact and sunlight resistant Gaskets provi...

    Learn More

     Available from Manufacturer

    CAD$9.45
  24. Arlington - 8081FGC
    Product Code: ARL8081F

    Description: Arlington Siding Box Kit FEATURES AND BENEFITS • UL Listed electrical box • Works on all siding types – Before or After the siding is up! • Flanges may be removed for retrofit work • Textured, paintable surface • NM cable connector included

    Learn More

      In Stock in Gescan

    CAD$13.44
View as