View as
  1. Arlington - DBHM1C
    Product Code: ARLDBHM1C

    Features: -For New Stucco Construction, Over masonry, or wood construction -Holes in flange allow stucco to bond firmly -Disposable mud cover in place helps you finish your project quicker -Includes a plastic block bushing for concrete block applications, very versatile -Comes with box, cover, bug plugs, duplex cover, foci cover, nm cable connector...

    Learn More

     Available from Manufacturer

    Call for Price
  2. T&B - CFSTF
    Product Code: TABCFSTF

    1 Gang Device Box Cover, Die Cast Aluminum, Switch Front Lever, Box Mount, Raintight When Used with Appropriate Box, Gasket and Screws Included with Cover.

    Learn More

      Limited quantity: 44 In Stock

    CAD$0.00
  3. Ipex - 077374
    Product Code: SCETSDCU202

    Boxes & Covers Universally Compatible Scepter F-Series double gang boxes, weatherproof covers and cover plates have all been re-designed with universal product compatibility in mind, giving contractors greater ease of installation and cost savings on the job site. Boxes The FSU and FDU blank gang boxes are up to 1" deeper than other manufa...

    Learn More

      In Stock in Gescan

    CAD$3.94
  4. Arlington - 61HW
    Product Code: ARL61HW

    Description: Low Profile IN-AND-OUT™ Covers for New or Existing Construction Low profile when not in use and a deeper, weatherproof-in-use extraduty cover when cord is plugged in. Non-metallic cover and base. Comes in clear or textured/ paintable white. UV rated plastic for long outdoor life. FEATURES AND BENEFITS • Low profile when not in use ...

    Learn More

      In Stock in Gescan

    CAD$14.79
  5. RAB - 008626
    Product Code: DESC100

    Cover round 4in one 1/2in openings Silver/Grey Description: 4 die cast Zinc cover with cork gasket.

    Learn More

     Available from Manufacturer

    CAD$6.00
  6. RAB - C103
    Product Code: DESC103

    WEATHERPROOF COVER ROUND 3 HOLES

    Learn More

      In Stock in Gescan

    CAD$8.97
  7. T&B - CFSB
    Product Code: TABCFSB

    1 Gang Device Box Cover, Die Cast Aluminum, Blank, Box Mount, Raintight When Used with Appropriate Box, Gasket and Screws Included with Cover.

    Learn More

      In Stock in Gescan

    CAD$13.46
  8. T&B - CIFS-100G
    Product Code: TABCIFS100G

    Single Gang FS Box Cover, Length 4-3/8 Inches, Width 2-7/8 Inches, Aluminum, Blank, Box Mount with Gasket Glued to Cover

    Learn More

     Out of Stock

    CAD$0.00
  9. Leviton - 37175-E
    Product Code: LEV37175E

     Available from Manufacturer

    CAD$6.02
  10. Legrand - 4512
    Product Code: PAS4512

    Weatherproof Heavy Cast Aluminum Cover Decorator/Ground Fault Circuit Interrupter Vertical, Gray FEATURES AND BENEFITS: • Extremely durable for hard-use institutional applications. • Spring-loaded covers close automatically when plugs are removed. • Die-cast copper-free aluminum construction. • Stainless steel springs. • Screws and...

    Learn More

     Available from Manufacturer

    CAD$59.28
  11. Emerson Industrial - FSK1VSCN
    Product Code: APPFSK1VS

    Features • Corrosion-resistant — ideal for indoor and outdoor installations. • Weatherproof, raintight and dust-tight when used with cast gasketed covers. • FS and FD boxes take standard flush wiring devices. • FD boxes take devices exceeding 1-5/8” in depth under fastening ears. • Malleable iron for high tensile strength and ductilit...

    Learn More

      In Stock in Gescan

    CAD$95.12
  12. Arlington - 8081FBGC
    Product Code: ARL8081FBGC

    Arlington Siding Box Kit FEATURES AND BENEFITS • UL Listed electrical box • Works on all siding types – Before or After the siding is up! • Flanges may be removed for retrofit work • Textured, paintable surface • NM cable connector included

    Learn More

     Available from Manufacturer

    CAD$6.87
  13. Arlington - 61HC
    Product Code: ARL61HC

    Description: Low Profile IN-AND-OUT™ Covers for New or Existing Construction Low profile when not in use and a deeper, weatherproof-in-use extraduty cover when cord is plugged in. Non-metallic cover and base. Comes in clear or textured/ paintable white. UV rated plastic for long outdoor life. FEATURES AND BENEFITS • Low profile when not in use ...

    Learn More

      In Stock in Gescan

    CAD$12.97
  14. T&B - CIFSC-2G-3/4
    Product Code: IBVFSC2G34

    Two Gang FSC Box, Cubic Inches 26.0, Length 4-3/8 Inches, Width 4-11/16 Inches, Depth 1-7/8 Inches, Hub Size 3/4 Inch, Aluminum, 4 Lugs, 2 Hubs.

    Learn More

     Available from Manufacturer

    CAD$44.62
  15. Legrand - 4510
    Product Code: PAS4510

    Weatherproof Heavy Cast Aluminum Cover, 1 Gang Duplex Receptacle, 2 Doors Horizontal, Gray. FEATURES AND BENEFITS: • Extremely durable for hard-use institutional applications. • Spring-loaded covers close automatically when plugs are removed. • Die-cast copper-free aluminum construction. • Stainless steel springs. • Screws and spri...

    Learn More

     Available from Manufacturer

    CAD$57.00
  16. Arlington - DSBHS1W
    Product Code: ARLDSBHS1W

    Description: Low Profile IN BOX™ with Metal Box for New Vinyl Siding Construction Recessed, metallic electrical box with non-metallic, weatherproofing-use extra-duty cover for new siding applications. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Non-metallic portion and covers are UV rated pl...

    Learn More

      In Stock in Gescan

    CAD$41.73
  17. T&B - CIFSCC-1G-3/4
    Product Code: IBVFSCC1G34

    Single Gang FSC Box, Cubic Inches 14.0, Length 4-5/16 Inches, Width 2-13/16 Inches, Depth 1-7/8 Inches, Hub Size 3/4 Inch, Aluminum, 4 Lugs, 3 Hubs.

    Learn More

     Available from Manufacturer

    CAD$37.89
  18. Legrand - 7420
    Product Code: PAS7420

    Weatherproof Heavy Cast Aluminum Cover 1 Gang 1.593" Max. Diameter Power Outlet, Vertical, Gray. FEATURES AND BENEFITS: • Extremely durable for hard-use institutional applications. • Spring-loaded covers close automatically when plugs are removed. • Die-cast copper-free aluminum construction. • Stainless steel springs. • Scre...

    Learn More

     Available from Manufacturer

    CAD$81.67
  19. Arlington - DSBVR1W
    Product Code: ARLDSBVR1W

    Description: Recessed metallic electrical box with non-metallic, weatherproof-in-use cover for flat surfaces in existing construction. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Non-metallic portion and covers are UV rated plastic for long outdoor life. -InBox replaces the installation of an ...

    Learn More

      In Stock in Gescan

    CAD$41.73
  20. Canadian Electrical Raceways - 077786
    Product Code: SCERWDR1510

    Description: Receptacle device cover, Duplex, Scepter®, Double door, White, Weatherproof, With lids closed, UL listed for wet locations.

    Learn More

     Available from Manufacturer

    CAD$7.52
  21. T&B - CIC-8444
    Product Code: IBVC8444

    Round Weatherproof Junction Box, Diameter 4 Inches, Depth 1-5/8 Inches, Hub Size 1/2 Inch, Aluminum, 5 Openings, 2 Lugs, Includes Cover, Gasket, Plugs and Mounting Screws.

    Learn More

     Available from Manufacturer

    CAD$34.74
  22. RAB - 008659
    Product Code: DESXCS

    Stamped aluminum blank cover with gasket.

    Learn More

     Available from Manufacturer

    CAD$3.84
  23. Legrand - 3723-FS
    Product Code: PAS3723FS

    Weatherproof Thermoplastic Self-Closing Cover, Decorator or Ground Fault Circuit Interrupter, Vertical 4 Screw Mounting - Padlockable, Gray. FEATURES AND BENEFITS: • Broad line of single gang covers for switches, receptacles, GFCIs and power outlets. • Clear polycarbonate lid with reinforced thermoplastic base. • Covers comply with 2005 ...

    Learn More

     Available from Manufacturer

    CAD$23.30
  24. T&B - CIFSC-2G-1/2
    Product Code: IBVFSC2G12

    Two Gang FSC Box, Cubic Inches 26.0, Length 4-3/8 Inches, Width 4-11/16 Inches, Depth 1-7/8 Inches, Hub Size 1/2 Inch, Aluminum, 4 Lugs, 2 Hubs.

    Learn More

     Available from Manufacturer

    CAD$40.70
View as