Electron Metal - CMRSTD-054406-BK - 5" x 6" x 77" 44RU Vertical Cable Management, Black

CAD$214.39

Product code: ELECMRSTD054406BK

Manufacturer: Electron Metal

Part Number: CMRSTD-054406-BK

  In Stock in Gescan

Details

PRODUCT FEATURES:

- Width: 5"
- Height: 81.3125"
- Depth: 6"
- RU: 44
- Color: Black

UPC 699828105792
Color Black
Specification  Detailed Specifications