Bel - T3103 - 125Amp 600V 3-Wire Type 1 EEMAC/NEMA 1 Splitter Trough

CAD$88.37

Product code: BELT3103

Manufacturer: Bel

Part Number: T3103

 Available from Manufacturer

Details

Splitter trough constructed with 16 gauge steel. Factory installed splitter blocks. Retractable sealing hasp. ANSI/ASA61 grey polyester epoxy textured powder coating inside out. Type 1 enclosure designed for indoor distribution. 16 gauge steel material; Ansi/asa 61 grey textured epoxy powder coated finish; 600 v voltage rating; 125 ampere current rating; 3 wire; Length 36 inch; Width 6 inch; Height 4 inch; Nema 1 enclosure; Application indoor; Weight 17 lb; Approval csa; T model

UPC 621691111600
UNSPSC *
Application(how its used) INDOOR
Material 16 Gauge Steel
Length 914.4 Inch
Width 152.4 Inch
Specification  Detailed Specifications