Bel - VFB100 - 3W 100Amp 600V 11"x8"x4-1/4"Bel Weatherproof Splitter Box

CAD$252.78

Product code: BELVFB100

Manufacturer: Bel

Part Number: VFB100

  In Stock in Gescan

Details

Splitter box constructed with 16 galvanized steel gauge, natural finish. VFB gasketed slip hinged cover. Retractable sealing hasp. Both models supplied with three blocks and one grounding strip. Type 3R enclosure designed for indoor/outdoor distribution. 16 gauge galvanized steel material; Natural finish; Wire size 4-2/0 to 14 awg; Hinged cover; Height 11 inch; Width 8 inch; Depth 4 1/4 inch; Nema 3r enclosure; Application indoor/outdoor distribution; Approval csa; With retractable sealing hasp, (3) block, (1) grounding strip

UPC 621691150548
UNSPSC *
Length 279.4 Inch
Width 203.2 Inch
Specification  Detailed Specifications