Ipex - 089455 - 8" x 1/2" Kwikon Standard Slab Box with Molded Connectors, Gray

CAD$13.86

Product code: SCESMBH10

Manufacturer: Ipex

Part Number: 089455

  In Stock in Gescan

Details

Kwikon slab boxes are engineered tough and completely concrete-tight. No more stuffing boxes with paper to keep concrete out. Standard Slab Box

FEATURES:

- Approved for support of ceiling fans up to 35 lbs. and luminaries up to 50 lbs.
- Concrete-tight.
- All molded connectors have 360° locking tabs that exceed CSA requirements for pull-out.
- Manufactured from high-impact PVC.
- Nonmetallic/non-conducting/ non-corroding.
- Threaded brass inserts. (10/32 for ceiling fans, 8/32 for luminaries).
- Supplied as a fully assembled one piece unit.

UPC 622454894556
Color Gray
Certifications UL listed
Material PVC
Volume 44 cu. in.
Specification  Detailed Specifications