View as
  1. Superior Flexible Conduits Inc. - SSFT4-050R300
    Product Code: LIQCON12REEL

    PRODUCT FEATURES: - Hot-dipped galvanized steel core with a pressure extruded PVC jacket - Smooth interior for easy wire pulling - Bi-directional - Strength and flexibility to handle stress and strain - Used in dry, damp or wet locations. - Resists sunlight, heat and chemical degradation - PVC jacket 75°C - CSA # LL63214

    Learn More

      In Stock in Gescan

    Call for Price
  2. Superior Flexible Conduits Inc. - SSFT4-075R150
    Product Code: LIQCON34REEL

    PRODUCT FEATURES: - Hot-dipped galvanized steel core with a pressure extruded PVC jacket - Smooth interior for easy wire pulling - Bi-directional - Strength and flexibility to handle stress and strain - Used in dry, damp or wet locations. - Resists sunlight, heat and chemical degradation - PVC jacket 75°C - CSA # LL63214

    Learn More

      In Stock in Gescan

    Call for Price
  3. Superior Flexible Conduits Inc. - AC30A-6(PW)
    Product Code: LIQAC30A6PW

    Pre-wired air conditioner/heat pump hook-up kits. Each kit contains (1) 1/2” length non-metallic PVC conduit, (2) # 10 conductor wire with 8” leads, (1) # 12 conductor wire with 8” leads, (2) 1/2” PVC straight connectors, (1) 1/2” PVC 90 degree connector.

    Learn More

      In Stock in Gescan

    CAD$26.24
  4. Superior Flexible Conduits Inc. - SSFT4-100R120
    Product Code: LIQCON1REEL

    PRODUCT FEATURES: - Hot-dipped galvanized steel core with a pressure extruded PVC jacket - Smooth interior for easy wire pulling - Bi-directional - Strength and flexibility to handle stress and strain - Used in dry, damp or wet locations. - Resists sunlight, heat and chemical degradation - PVC jacket 75°C - CSA # LL63214

    Learn More

      In Stock in Gescan

    Call for Price
  5. Superior Flexible Conduits Inc. - SSFT4-050R30
    Product Code: LIQCON1230M

    PRODUCT FEATURES: - Hot-dipped galvanized steel core with a pressure extruded PVC jacket - Smooth interior for easy wire pulling - Bi-directional - Strength and flexibility to handle stress and strain - Used in dry, damp or wet locations. - Resists sunlight, heat and chemical degradation - PVC jacket 75°C - CSA # LL63214

    Learn More

      In Stock in Gescan

    Call for Price
  6. Superior Flexible Conduits Inc. - NMC 050
    Product Code: LIQNMC12100FT

    Constructed from a high grade PVC, this conduit has a tremendous crush resistance and a smooth internal finish. Features & Benefits: - Extreme flexibility - Broad temperature range-remains flexible from -5° to 176°F - Liquid-tight - One piece construction Applications include: - Fiber optics - Automatic & moving machinery - Robotics -...

    Learn More

      In Stock in Gescan

    CAD$110.36 /100
  7. Superior Flexible Conduits Inc. - SSFT4-038R360
    Product Code: LIQCON38REEL

    PRODUCT FEATURES: - Hot-dipped galvanized steel core with a pressure extruded PVC jacket - Smooth interior for easy wire pulling - Bi-directional - Strength and flexibility to handle stress and strain - Used in dry, damp or wet locations. - Resists sunlight, heat and chemical degradation - PVC jacket 75°C - CSA # LL63214

    Learn More

      In Stock in Gescan

    Call for Price
  8. Superior Flexible Conduits Inc. - NMC 075
    Product Code: LIQNMC34100FT

    Constructed from a high grade PVC, this conduit has a tremendous crush resistance and a smooth internal finish. Features & Benefits: - Extreme flexibility - Broad temperature range-remains flexible from -5° to 176°F - Liquid-tight - One piece construction Applications include: - Fiber optics - Automatic & moving machinery - Robotics -...

    Learn More

      In Stock in Gescan

    CAD$142.40 /100FT
    Qty:
    0 x100FT
  9. Superior Flexible Conduits Inc. - SSFT4-075R30
    Product Code: LIQCON3430M

    PRODUCT FEATURES: - Hot-dipped galvanized steel core with a pressure extruded PVC jacket - Smooth interior for easy wire pulling - Bi-directional - Strength and flexibility to handle stress and strain - Used in dry, damp or wet locations. - Resists sunlight, heat and chemical degradation - PVC jacket 75°C - CSA # LL63214

    Learn More

      In Stock in Gescan

    Call for Price
  10. T&B - SCG4X1C-100
    Product Code: TABSCG4X1C100

    1-1/4 Inch Resi-Gard orange non-metallic flexible raceway with tape, coil length-100 foot. Ideal for providing a main chase from the main distribution panel to a secondary hub in the attic or basement. The raceway is hand bendable, lightweight and easily cut to length to reduce scrap. Bright orange colour clearly signifies a low voltage installati...

    Learn More

      In Stock in Gescan

    CAD$1.92 /FT
    Qty:
    0 FT
  11. T&B - LTC075GY
    Product Code: TABLTC075GY

    Commercial Grade, Type B Liquidtight Flexible PVC Conduit, 3/4 Inch Conduit Size, Approved for Outdoor and Direct Burial in the US, UL Temperature Ratings - 80 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, Oil Resistant, Voltage Rating 600V, Gray. PRODUCT FEATURES: - Fast installation, even in tight or cramped spaces. - Smooth inner diamete...

    Learn More

      In Stock in Gescan

    CAD$3.00 /FT
    Qty:
    0 FT
  12. Superior Flexible Conduits Inc. - AC30A-8(PW)
    Product Code: LIQAC30A8PW

    Pre-wired air conditioner/heat pump hook-up kits. Each kit contains (1) 1/2” length non-metallic PVC conduit, (2) # 10 conductor wire with 8” leads, (1) # 12 conductor wire with 8” leads, (2) 1/2” PVC straight connectors, (1) 1/2” PVC 90 degree connector

    Learn More

      In Stock in Gescan

    CAD$33.69
  13. Superior Flexible Conduits Inc. - SSFT4-125R75
    Product Code: LIQCON114REEL

    PRODUCT FEATURES: - Hot-dipped galvanized steel core with a pressure extruded PVC jacket - Smooth interior for easy wire pulling - Bi-directional - Strength and flexibility to handle stress and strain - Used in dry, damp or wet locations. - Resists sunlight, heat and chemical degradation - PVC jacket 75°C - CSA # LL63214

    Learn More

      In Stock in Gescan

    Call for Price
  14. Superior Flexible Conduits Inc. - NMC 050-1000
    Product Code: LIQNMC12REEL

    Constructed from a high grade PVC, this conduit has a tremendous crush resistance and a smooth internal finish. Features & Benefits: - Extreme flexibility - Broad temperature range-remains flexible from -5° to 176°F - Liquid-tight - One piece construction Applications include: - Fiber optics - Automatic & moving machinery - Robotics -...

    Learn More

      In Stock in Gescan

    CAD$1.10
  15. Superior Flexible Conduits Inc. - SSFT4-200R30
    Product Code: LIQCON2REEL

    PRODUCT FEATURES: - Hot-dipped galvanized steel core with a pressure extruded PVC jacket - Smooth interior for easy wire pulling - Bi-directional - Strength and flexibility to handle stress and strain - Used in dry, damp or wet locations. - Resists sunlight, heat and chemical degradation - PVC jacket 75°C - CSA # LL63214

    Learn More

      In Stock in Gescan

    Call for Price
  16. T&B - CSA050-300
    Product Code: TABCSA050300

    1/2" Trade Size 300m Carton Content Liquatite Type CSA Steel Core Flexible Conduit, Black. This flexible liquidtight steel conduit is certified CSA. Its design and function is similar to that of type LA except that it cannot be used as a ground return path per CEC. It also offers a wider operating temperature range. The flexible inner core ...

    Learn More

      In Stock in Gescan

    CAD$10.21
  17. T&B - CSA050-30
    Product Code: TABCSA05030

    1/2" Trade Size 30m Carton Content Liquatite® Type CSA Steel Core Flexible Conduit, Black. This flexible liquidtight steel conduit is certified CSA. Its design and function is similar to that of type LA except that it cannot be used as a ground return path per CEC. It also offers a wider operating temperature range. The flexible inner core ...

    Learn More

      In Stock in Gescan

    CAD$9.94
  18. Superior Flexible Conduits Inc. - NMC 100
    Product Code: LIQNMC1100FT

    Constructed from a high grade PVC, this conduit has a tremendous crush resistance and a smooth internal finish. Features & Benefits: - Extreme flexibility - Broad temperature range-remains flexible from -5° to 176°F - Liquid-tight - One piece construction Applications include: - Fiber optics - Automatic & moving machinery - Robotics -...

    Learn More

      In Stock in Gescan

    CAD$218.94 /100FT
    Qty:
    0 x100FT
  19. T&B - CSA075-30
    Product Code: TABCSA07530

    3/4" Trade Size 30m Carton Content Liquatite Type CSA Steel Core Flexible Conduit, Black. This flexible liquidtight steel conduit is certified CSA. Its design and function is similar to that of type LA except that it cannot be used as a ground return path per CEC. It also offers a wider operating temperature range. The flexible inner core is...

    Learn More

      In Stock in Gescan

    CAD$13.74
  20. Superior Flexible Conduits Inc. - SSFT4-100R30
    Product Code: LIQCON130M

    PRODUCT FEATURES: - Hot-dipped galvanized steel core with a pressure extruded PVC jacket - Smooth interior for easy wire pulling - Bi-directional - Strength and flexibility to handle stress and strain - Used in dry, damp or wet locations. - Resists sunlight, heat and chemical degradation - PVC jacket 75°C - CSA # LL63214

    Learn More

      In Stock in Gescan

    Call for Price
  21. T&B - LTC100GY
    Product Code: TABLTC100GY

    Commercial Grade, Type B Liquidtight Flexible PVC Conduit, 1 Inch Conduit Size, Approved for Outdoor and Direct Burial in the US, UL Temperature Ratings - 80 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, Oil Resistant, Voltage Rating 600V, Gray. PRODUCT FEATURES: - Fast installation, even in tight or cramped spaces. - Smooth inner diameter ...

    Learn More

      In Stock in Gescan

    CAD$4.54
  22. Superior Flexible Conduits Inc. - SSFT4-038R30
    Product Code: LIQCON3830M

    PRODUCT FEATURES: - Hot-dipped galvanized steel core with a pressure extruded PVC jacket - Smooth interior for easy wire pulling - Bi-directional - Strength and flexibility to handle stress and strain - Used in dry, damp or wet locations. - Resists sunlight, heat and chemical degradation - PVC jacket 75°C - CSA # LL63214

    Learn More

      In Stock in Gescan

    Call for Price
  23. T&B - CSA075-150
    Product Code: TABCSA075150

    3/4" Trade Size 150m Carton Content Liquatite Type CSA Steel Core Flexible Conduit (150 m) , Black. This flexible liquidtight steel conduit is certified CSA. Its design and function is similar to that of type LA except that it cannot be used as a ground return path per CEC. It also offers a wider operating temperature range. The flexible inn...

    Learn More

     Available from Manufacturer

    CAD$14.40 /MT
    Qty:
    0 MT
  24. Superior Flexible Conduits Inc. - SSFT4-150R15
    Product Code: LIQCON11215M

    PRODUCT FEATURES: - Hot-dipped galvanized steel core with a pressure extruded PVC jacket - Smooth interior for easy wire pulling - Bi-directional - Strength and flexibility to handle stress and strain - Used in dry, damp or wet locations. - Resists sunlight, heat and chemical degradation - PVC jacket 75°C - CSA # LL63214

    Learn More

      In Stock in Gescan

    Call for Price
View as