View as
  1. T&B - CSA050-300
    Product Code: TABCSA050300

    1/2" Trade Size 300m Carton Content Liquatite Type CSA Steel Core Flexible Conduit, Black. This flexible liquidtight steel conduit is certified CSA. Its design and function is similar to that of type LA except that it cannot be used as a ground return path per CEC. It also offers a wider operating temperature range. The flexible inner core ...

    Learn More

      In Stock in Gescan

    CAD$12.02
  2. T&B - CSA050-30
    Product Code: TABCSA05030

    1/2" Trade Size 30m Carton Content Liquatite® Type CSA Steel Core Flexible Conduit, Black. This flexible liquidtight steel conduit is certified CSA. Its design and function is similar to that of type LA except that it cannot be used as a ground return path per CEC. It also offers a wider operating temperature range. The flexible inner core ...

    Learn More

      In Stock in Gescan

    CAD$11.69
  3. T&B - CSA075-30
    Product Code: TABCSA07530

    3/4" Trade Size 30m Carton Content Liquatite Type CSA Steel Core Flexible Conduit, Black. This flexible liquidtight steel conduit is certified CSA. Its design and function is similar to that of type LA except that it cannot be used as a ground return path per CEC. It also offers a wider operating temperature range. The flexible inner core is...

    Learn More

      In Stock in Gescan

    CAD$16.16
  4. T&B - CSA075-150
    Product Code: TABCSA075150

    3/4" Trade Size 150m Carton Content Liquatite Type CSA Steel Core Flexible Conduit (150 m) , Black. This flexible liquidtight steel conduit is certified CSA. Its design and function is similar to that of type LA except that it cannot be used as a ground return path per CEC. It also offers a wider operating temperature range. The flexible inn...

    Learn More

      In Stock in Gescan

    CAD$16.16 /MT
    Qty:
    0 MT
  5. T&B - CSA075-300
    Product Code: TABCSA075300

    3/4" Trade Size 300m Carton Content Liquatite Type CSA Steel Core Flexible Conduit, Black. This flexible liquidtight steel conduit is certified CSA. Its design and function is similar to that of type LA except that it cannot be used as a ground return path per CEC. It also offers a wider operating temperature range. The flexible inner core i...

    Learn More

      In Stock in Gescan

    CAD$16.56 /MT
    Qty:
    0 MT
  6. T&B - CSA100-120
    Product Code: TABCSA100120

    1" Trade Size 120m Carton Content Liquatite Type CSA Steel Core Flexible Conduit, Black. This flexible liquidtight steel conduit is certified CSA. Its design and function is similar to that of type LA except that it cannot be used as a ground return path per CEC. It also offers a wider operating temperature range. The flexible inner core is ...

    Learn More

      In Stock in Gescan

    CAD$22.11
  7. T&B - CSA125-15
    Product Code: TABCSA12515

    1-1/4" Trade Size 15m Carton Content Liquatite Type CSA Steel Core Flexible Conduit, Black. This flexible liquidtight steel conduit is certified CSA. Its design and function is similar to that of type LA except that it cannot be used as a ground return path per CEC. It also offers a wider operating temperature range. The flexible inner core ...

    Learn More

      In Stock in Gescan

    CAD$28.04
  8. T&B - CSA100-30
    Product Code: TABCSA10030

    1" Trade Size 30m Carton Content Liquatite Type CSA Steel Core Flexible Conduit, Black. This flexible liquidtight steel conduit is certified CSA. Its design and function is similar to that of type LA except that it cannot be used as a ground return path per CEC. It also offers a wider operating temperature range. The flexible inner core is m...

    Learn More

      In Stock in Gescan

    CAD$22.29
  9. T&B - CSA200-15
    Product Code: TABCSA20015

    2" Trade Size 15m Carton Content Liquatite® Type CSA Steel Core Flexible Conduit, Black. This flexible liquidtight steel conduit is certified CSA. Its design and function is similar to that of type LA except that it cannot be used as a ground return path per CEC. It also offers a wider operating temperature range. The flexible inner core is...

    Learn More

      In Stock in Gescan

    CAD$50.56
  10. T&B - CSA150-15
    Product Code: TABCSA15015

    1-1/2" Trade Size 15m Carton Content Liquatite® Type CSA Steel Core Flexible Conduit, Black. This flexible liquidtight steel conduit is certified CSA. Its design and function is similar to that of type LA except that it cannot be used as a ground return path per CEC. It also offers a wider operating temperature range. The flexible inner cor...

    Learn More

      In Stock in Gescan

    CAD$36.69
View as