T&B - CSA075-150 - 3/4" x 150m Liquatite Type CSA Steel Core Flexible Conduit (150 m) , Black

CAD$14.40 /MT

Product code: TABCSA075150

Manufacturer: T&B

Part Number: CSA075-150

 Available from Manufacturer

Qty:
0 MT

Details

3/4" Trade Size 150m Carton Content Liquatite Type CSA Steel Core Flexible Conduit (150 m) , Black.

This flexible liquidtight steel conduit is certified CSA. Its design and function is similar to that of type LA except that it cannot be used as a ground return path per CEC. It also offers a wider operating temperature range.

The flexible inner core is made from a spiral wound strip of heavy gauge, corrosion resistant, hot-dipped galvanized steel. The 3/8 through 1-1/4 inch trade sizes are cord packed. The durable PVC flame retardant jacket is designed for good flexibility and impact resistance at low temperatures.

This conduit is intended for use according to CEC as described in section 12-1300 for dry, damp or wet locations where flexibility is necessary. This conduit is intended for installation with Rule 12-1300 of Canadian Electrical Code (CEC) Part I 2009. The use of a separate bonding conductor is mandatory in accordance with CEC Rule 12-1306 for Ordinary Locations. The use of Liquidtight Flexible Conduit with sign and Outline Lighting are in accordance with CEC Rule 34-400 (2).

UPC 786210294834
Color Black
UNSPSC 39131706
Certifications CSA
Application(how its used) For dry, damp or wet locations
Material Corrosion Resistant, Hot-Dipped Galvanized Steel, Heavy Gauge
Length 150 m
Specification  Detailed Specifications