View as
  1. T&B - LTC075GY
    Product Code: TABLTC075GY

    Commercial Grade, Type B Liquidtight Flexible PVC Conduit, 3/4 Inch Conduit Size, Approved for Outdoor and Direct Burial in the US, UL Temperature Ratings - 80 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, Oil Resistant, Voltage Rating 600V, Gray. PRODUCT FEATURES: - Fast installation, even in tight or cramped spaces. - Smooth inner diamete...

    Learn More

      In Stock in Gescan

    CAD$3.07 /FT
    Qty:
    0 FT
  2. T&B - LTC100GY
    Product Code: TABLTC100GY

    Commercial Grade, Type B Liquidtight Flexible PVC Conduit, 1 Inch Conduit Size, Approved for Outdoor and Direct Burial in the US, UL Temperature Ratings - 80 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, Oil Resistant, Voltage Rating 600V, Gray. PRODUCT FEATURES: - Fast installation, even in tight or cramped spaces. - Smooth inner diameter ...

    Learn More

      In Stock in Gescan

    CAD$4.77
  3. T&B - NMC050TB
    Product Code: TABNMC050TB

    A general purpose nonmetallic liquidtight conduit offers excellent protection to wiring from abrasion, sunlight, mild acids, alkaline and oils. Often used for air conditioning hook-ups and other outdoor applications. NMC is of the helically wound integral Type B construction. It contains a spiral of rigid PVC reinforcement imbedded within the flex...

    Learn More

     Available from Manufacturer

    CAD$1.70
View as