Conduit - Metallic
-
21120500
Product Code: GLVCPL12Couplings are designed for use with potable water and drainage applications. It is made to connect 2 pieces of pipe of the same size in a straight, in-line run.
In Stock
CAD$1.43 / EA -
21121300
Product Code: GLVCPL114Couplings are designed for use with potable water and drainage applications. It is made to connect 2 pieces of pipe of the same size in a straight, in-line run.
In Stock
CAD$3.25 / EA -
21121500
Product Code: GLVCPL112Couplings are designed for use with potable water and drainage applications. It is made to connect 2 pieces of pipe of the same size in a straight, in-line run.
In Stock
CAD$4.10 / EA -
21121000
Product Code: GLVCPL1Couplings are designed for use with potable water and drainage applications. It is made to connect 2 pieces of pipe of the same size in a straight, in-line run.
In Stock
CAD$2.60 / EA -
EMTCON 1 1/4in
Product Code: EMTCON114An EMT Conduit offers protection from magnetic fields, impact damage and crushing when pulling electrical cable. This steel conduit resists flattening, kinking and splitting and is coated with zinc for corrosion- and abrasion resistance.It protects insulated electrical conductors and cables from magnetic fields, impact damage and crushing.
In Stock
CAD$26.35 / 10 FT -
EMTCON 1 1/2in
Product Code: EMTCON112An EMT Conduit offers protection from magnetic fields, impact damage and crushing when pulling electrical cable. This steel conduit resists flattening, kinking and splitting and is coated with zinc for corrosion- and abrasion resistance.It protects insulated electrical conductors and cables from magnetic fields, impact damage and crushing.
In Stock
CAD$32.91 / 10 FT -
EMTCON 1in
Product Code: EMTCON1An EMT Conduit offers protection from magnetic fields, impact damage and crushing when pulling electrical cable. This steel conduit resists flattening, kinking and splitting and is coated with zinc for corrosion- and abrasion resistance.It protects insulated electrical conductors and cables from magnetic fields, impact damage and crushing.
In Stock
CAD$14.96 / 10 FT -
GLVCON 3/4in
Product Code: GLVCON34Made of galvanized steel, this rigid conduit protects insulated electrical conductors and cables from magnetic fields, impact damage and crushing. It provides smooth, continuous raceway for fast wire-pulling.Rust and corrosion resistant.
In Stock
CAD$37.62 / 10 FT -
GLVCON 2in
Product Code: GLVCON2Made of galvanized steel, this rigid conduit protects insulated electrical conductors and cables from magnetic fields, impact damage and crushing. It provides smooth, continuous raceway for fast wire-pulling.Rust and corrosion resistant.
In Stock
CAD$116.28 / 10 FT -
EMTCON 1/2in
Product Code: EMTCON12An EMT Conduit offers protection from magnetic fields, impact damage and crushing when pulling electrical cable. This steel conduit resists flattening, kinking and splitting and is coated with zinc for corrosion- and abrasion resistance.It protects insulated electrical conductors and cables from magnetic fields, impact damage and crushing.
In Stock
CAD$5.44 / 10 FT -
EMTCON 2in
Product Code: EMTCON2An EMT Conduit offers protection from magnetic fields, impact damage and crushing when pulling electrical cable. This steel conduit resists flattening, kinking and splitting and is coated with zinc for corrosion- and abrasion resistance.It protects insulated electrical conductors and cables from magnetic fields, impact damage and crushing.
In Stock
CAD$35.87 / 10 FT -
EMTCON 2 1/2in
Product Code: EMTCON212An EMT Conduit offers protection from magnetic fields, impact damage and crushing when pulling electrical cable. This steel conduit resists flattening, kinking and splitting and is coated with zinc for corrosion- and abrasion resistance.It protects insulated electrical conductors and cables from magnetic fields, impact damage and crushing.
In Stock
CAD$71.81 / 10 FT -
EMTCON 3in
Product Code: EMTCON3An EMT Conduit offers protection from magnetic fields, impact damage and crushing when pulling electrical cable. This steel conduit resists flattening, kinking and splitting and is coated with zinc for corrosion- and abrasion resistance.It protects insulated electrical conductors and cables from magnetic fields, impact damage and crushing.
In Stock
CAD$89.23 / 10 FT -
EMTCON 3/4in
Product Code: EMTCON34An EMT Conduit offers protection from magnetic fields, impact damage and crushing when pulling electrical cable. This steel conduit resists flattening, kinking and splitting and is coated with zinc for corrosion- and abrasion resistance.It protects insulated electrical conductors and cables from magnetic fields, impact damage and crushing.
In Stock
CAD$8.50 / 10 FT -
EMTCON 4in
Product Code: EMTCON4An EMT Conduit offers protection from magnetic fields, impact damage and crushing when pulling electrical cable. This steel conduit resists flattening, kinking and splitting and is coated with zinc for corrosion- and abrasion resistance.It protects insulated electrical conductors and cables from magnetic fields, impact damage and crushing.
In Stock
CAD$116.69 / 10 FT -
CAD$28.50 / 10 FT
-
CAD$42.18 / 10 FT
-
CAD$22.42 / 10 FT
-
Legrand - BK1600-10
Product Code: WRMBK16001010' Nonmetallic Pancake Overfloor Raceway. Accepts up to 3/4" cable diameter. FEATURES: • RoHS Compliant • Durable low profile construction. Protects cords and reduces tripping hazard. • Flexible design. Conforms to any floor surface. • Easy to install. Cuts to length with scissors or utility knife. • Will hide a wide assortment of...
Limited quantity: 17 available
CAD$45.80 / 10 FT -
GLVCON 1 1/2in
Product Code: GLVCON112Made of galvanized steel, this rigid conduit protects insulated electrical conductors and cables from magnetic fields, impact damage and crushing. It provides smooth, continuous raceway for fast wire-pulling.Rust and corrosion resistant.
In Stock
CAD$90.82 / 10 FT -
GLVCON 2 1/2in
Product Code: GLVCON212Made of galvanized steel, this rigid conduit protects insulated electrical conductors and cables from magnetic fields, impact damage and crushing. It provides smooth, continuous raceway for fast wire-pulling.Rust and corrosion resistant.
In Stock
CAD$204.82 / 10 FT -
GLVCON 3in
Product Code: GLVCON3Made of galvanized steel, this rigid conduit protects insulated electrical conductors and cables from magnetic fields, impact damage and crushing. It provides smooth, continuous raceway for fast wire-pulling.Rust and corrosion resistant.
In Stock
CAD$249.47 / 10 FT -
GLVCON 4in
Product Code: GLVCON4Made of galvanized steel, this rigid conduit protects insulated electrical conductors and cables from magnetic fields, impact damage and crushing. It provides smooth, continuous raceway for fast wire-pulling.Rust and corrosion resistant.
In Stock
CAD$396.91 / 10 FT -
22021300
Product Code: GLVELB114Conduit Pipe 22021300 Phoenix 90 DEG Conduit Elbow, Steel, Galvanized, Trade Size: 1-1/4 IN, Flexibility: Rigid, NPT, 7-1/4 IN Bend Radius, Dimension B: 10-1/16 IN, C/US UL Listed, CSA Certified, ANSI B1.20.1
In Stock
CAD$12.83 / EA