-
21120500
Product Code: GLVCPL12Couplings are designed for use with potable water and drainage applications. It is made to connect 2 pieces of pipe of the same size in a straight, in-line run.
In Stock in Gescan
CAD$1.84 -
21121000
Product Code: GLVCPL1Couplings are designed for use with potable water and drainage applications. It is made to connect 2 pieces of pipe of the same size in a straight, in-line run.
In Stock in Gescan
CAD$3.35 -
21121300
Product Code: GLVCPL114Couplings are designed for use with potable water and drainage applications. It is made to connect 2 pieces of pipe of the same size in a straight, in-line run.
In Stock in Gescan
CAD$4.18 -
21121500
Product Code: GLVCPL112Couplings are designed for use with potable water and drainage applications. It is made to connect 2 pieces of pipe of the same size in a straight, in-line run.
In Stock in Gescan
CAD$5.28 -
22022000
Product Code: GLVELB2Conduit Pipe 22022000 Phoenix 90 DEG Conduit Elbow, Steel, Galvanized, Trade Size: 2 IN, Flexibility: Rigid, NPT, 9-1/2 IN Bend Radius, Dimension B: 14-1/16 IN, C/US UL Listed, CSA Certified, ANSI B1.20.1
In Stock in Gescan
CAD$28.69 -
22021300
Product Code: GLVELB114Conduit Pipe 22021300 Phoenix 90 DEG Conduit Elbow, Steel, Galvanized, Trade Size: 1-1/4 IN, Flexibility: Rigid, NPT, 7-1/4 IN Bend Radius, Dimension B: 10-1/16 IN, C/US UL Listed, CSA Certified, ANSI B1.20.1
In Stock in Gescan
CAD$14.36 -
22020700
Product Code: GLVELB34Conduit Pipe 22020700 Phoenix 90 DEG Conduit Elbow, Steel, Galvanized, Trade Size: 3/4 IN, Flexibility: Rigid, NPT, 4-1/2 IN Bend Radius, Dimension B: 6-3/4 IN, C/US UL Listed, CSA Certified, ANSI B1.20.1
In Stock in Gescan
CAD$9.62 -
22020500
Product Code: GLVELB12Conduit Pipe 22020500 Phoenix 90 DEG Conduit Elbow, Steel, Galvanized, Trade Size: 1/2 IN, Flexibility: Rigid, NPT, 4 IN Bend Radius, Dimension B: 6-3/16 IN, C/US UL Listed, CSA Certified, ANSI B1.20.1
In Stock in Gescan
CAD$6.27 -
22021500
Product Code: GLVELB112Conduit Pipe 22021500 Phoenix 90 DEG Conduit Elbow, Steel, Galvanized, Trade Size: 1-1/2 IN, Flexibility: Rigid, NPT, 8-1/4 IN Bend Radius, Dimension B: 11-9/16 IN, C/US UL Listed, CSA Certified, ANSI B1.20.1
In Stock in Gescan
CAD$17.38 -
Emerson Industrial - K125&150
Product Code: APPK125150Appleton K125&150 Form 35 UNILETS Blank Cover With Screw, Hub Size: 1-1/4 - 1-1/2 IN, Form: 35, Mounting: Screw-In, Material: Stamped Steel, Finish: Zinc Electroplate, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For Form 35 Unilet Conduit Outlet Bodies
In Stock in Gescan
CAD$7.34 -
22023000
Product Code: GLVELB3Conduit Pipe 22023000 Phoenix 90 DEG Conduit Elbow, Steel, Galvanized, Trade Size: 3 IN, Flexibility: Rigid, NPT, 13 IN Bend Radius, Dimension B: 19-11/16 IN, C/US UL Listed, CSA Certified, ANSI B1.20.1
Available from Manufacturer
CAD$72.65 -
22024000
Product Code: GLVELB4Conduit Pipe 22024000 Phoenix 90 DEG Conduit Elbow, Steel, Galvanized, Trade Size: 4 IN, Flexibility: Rigid, NPT, 16 IN Bend Radius, Dimension B: 23-1/8 IN, C/US UL Listed, CSA Certified, ANSI B1.20.1
Available from Manufacturer
CAD$123.68 -
Emerson Industrial - PC-50RA
Product Code: APPPC50RAAppleton Right Angle Type Clamp, Size: 1/2 IN, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: CSA C22.2 No. 18.4, CSA 065178, For Rigid, IMC And EMT
Available from Manufacturer
CAD$3.54 -
22022500
Product Code: GLVELB212Conduit Pipe 22022500 Phoenix 90 DEG Conduit Elbow, Steel, Galvanized, Trade Size: 2-1/2 IN, Flexibility: Rigid, NPT, 10-1/2 IN Bend Radius, Dimension B: 16 IN, C/US UL Listed, CSA Certified, ANSI B1.20.1
In Stock in Gescan
CAD$52.32 -
T&B - 65-C
Product Code: TAB65C3/8 Inch Flex Metal 1-Hole Cable Strap. For Armored cable 2#12, 2#10, 3#14 and 3#12.
In Stock in Gescan
CAD$0.96 -
Emerson Industrial - PC-125RA
Product Code: APPPC125RAAppleton Right Angle Type Clamp, Size: 1-1/4 IN, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: CSA C22.2 No. 18.4, CSA 065178, For Rigid, IMC And EMT
Available from Manufacturer
CAD$5.44 -
Emerson Industrial - PC-200RA
Product Code: APPPC200RAAppleton Right Angle Type Clamp, Size: 2 IN, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: CSA C22.2 No. 18.4, CSA 065178, For Rigid, IMC And EMT
Available from Manufacturer
CAD$8.38 -
T&B - 1HMS3/4-G
Product Code: TAB1HMS34G3/4 OCAL 1HOLEMSTRAP GRAY
Available from Manufacturer
CAD$30.32 -
T&B - 4175
Product Code: TAB41753/8 Inch Pipe Strap, Malleable Iron, 1 Hole for Use with EMT Conduit
Available from Manufacturer
CAD$1.09 -
Hubbell - KFCB
Product Code: KILKFCBHeavy duty cast-iron crossarm fitting for horizontal trunnion. PRODUCT FEATURES: - Application For use with KF Series lighting. - Color Bronze - Finish Type Powder Epoxy Paint - Material Steel
Available from Manufacturer
CAD$68.85