T&B - COND11/2-G - 1-1/2" x 10' OCAL-BLUE PVC Coated Steel Conduit, Gray

Call for Price

Product code: TABCOND112G

Manufacturer: T&B

Part Number: COND11/2-G

 Available from Manufacturer

Details

PRODUCT FEATURES:

- Hot-dip galvanized steel
- Nominal 0.002 in. (2 mils) blue urethane coating on interior
- Hot-dipped galvanized threads (steel)
- Minimum 0.040 in. (40 mils) PVC coating on exterior
- Colour-coded thread protectors
- Couplings shipped with conduit are packaged separately

UPC 704508261054
Color Gray
UNSPSC 39131706
Special Features Other colors available
Certifications CSA certified, UL listed
Material Steel
Diameter 1-1/2 in
Length 9 Ft., 11 in
Specification  Detailed Specifications