T&B - COND2-G - 2" x 10' OCAL-BLUE PVC Coated Steel Conduit, Gray

CAD$256.69 /10FT

Product code: TABCOND2G

Manufacturer: T&B

Part Number: COND2-G

 Available from Manufacturer

Qty:
0 x10FT

Details

PRODUCT FEATURES:

- Hot-dip galvanized steel
- Nominal 0.002 in. (2 mils) blue urethane coating on interior
- Hot-dipped galvanized threads (steel)
- Minimum 0.040 in. (40 mils) PVC coating on exterior
- Colour-coded thread protectors
- Couplings shipped with conduit are packaged separately

UPC 704508261061
Color Gray
UNSPSC 39131706
Special Features Other colors available
Certifications CSA certified, UL listed
Material Steel
Diameter 2 in
Length 9 Ft. 11 in
Specification  Detailed Specifications