T&B - COND3/4-G - 3/4" x 10' OCAL-BLUE PVC Coated Steel Conduit, Gray

CAD$98.63 /10FT

Product code: TABCOND34G

Manufacturer: T&B

Part Number: COND3/4-G

 Available from Manufacturer

Qty:
0 x10FT

Details

PRODUCT FEATURES:

- Hot-dip galvanized steel
- Nominal 0.002 in. (2 mils) blue urethane coating on interior
- Hot-dipped galvanized threads (steel)
- Minimum 0.040 in. (40 mils) PVC coating on exterior
- Colour-coded thread protectors
- Couplings shipped with conduit are packaged separately

UPC 704508261023
Color Gray
UNSPSC 39131706
Special Features Other colors available
Certifications CSA certified, UL listed
Material Steel
Diameter 3/4 in
Length 9´ 11-1/4"
Specification  Detailed Specifications