Ipex - 029300 - 2"x 90°x36" Super Duct™ Elbow M-F PVC-DBII BC Telephone, Orange

CAD$30.53

Product code: SCE2BCT9036

Manufacturer: Ipex

Part Number: 029300

  In Stock in Gescan

Details

Description: Super Duct is recognized by major utilities, contractors and engineering firms as the premier ducting product available on the market.Super Duct is manufactured with a specialized compound, and engineered for high impact and crush strength specifically required by utilities for underground duct. This compound also enhances the friction coefficient of Super Duct. Super Duct (Type DB-2) is certified to CSA Standard C22.2 No. 211.1 both for encasement in concrete/masonry and for direct burial.

UPC 622454293007
Color Orange
Certifications CSA certified
Application(how its used) Utilities • Communications • Telecom • Cable • Hospitals / Medical Complexes • Commercial Buildings
Material PVC
Diameter 2 in
Specification  Detailed Specifications